65BEMWHLLED30KM6 - 6" 12W Led Trim 1100LM 30K

Lithonia Lighting

  • $16.52 (Each)
  • $16.52 (Each)

  • $99.12 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
65BEMWHLLED30KM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
65BEMW HL LED 30K M6
Description
6" 12W Led Trim 1100LM 30K
00190887676013|0190887|190887676013|19088767601|67601|65BEMW HL Led 30K M6|65BEMWHLLED30KM6|65BEMW-HL-Led-30K-M6|Trim|Acuity Brands 65BEMW HL Led 30K M6|Acuity Brands 65BEMWHLLED30KM6|Acuity Brands 65BEMW-HL-Led-30K-M6|Lithonia 65BEMW HL Led 30K M6|Lithonia 65BEMWHLLED30KM6|Lithonia 65BEMW-HL-Led-30K-M6|Lithonia Lighting 65BEMW HL Led 30K M6|Lithonia Lighting 65BEMWHLLED30KM6|Lithonia Lighting 65BEMW-HL-Led-30K-M6|Lithonialighting 65BEMW HL Led 30K M6|Lithonialighting 65BEMWHLLED30KM6|Lithonialighting 65be
Slang Terms

Categories
Led General Purpose Lighting - Led Recessed General Purpose L
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
190887676013 / 00190887676013
Weight per unit
1.0599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.52 (Each)
Carton
$16.52 (Each)
Standard Packaging
$99.12 (Per 6)
Resources
Images
 
 
65BEMWHLLED30KM6 - Small Image
 
65BEMWHLLED30KM6 - Large Image
Other Links
 
 
65BEMWHLLED30KM6 - Other
Attachments
 
 
65BEMWHLLED30KM6 - Specification Sheet
Features
Wattage
12
Voltage Rating
120
Material
Aluminum
Lamp Type
LED - Static
Lamp Included
Yes
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Width
3.5
Height
8.75
Length
8.75
Descriptions
Description
6" 12W LED TRIM 1100LM 30K
Product Type
Trim
Long Description
00190887676013|0190887|190887676013|19088767601|67601|65BEMW HL LED 30K M6|65BEMWHLLED30KM6|65BEMW-HL-LED-30K-M6|Trim|Acuity Brands 65BEMW HL LED 30K M6|Acuity Brands 65BEMWHLLED30KM6|Acuity Brands 65BEMW-HL-LED-30K-M6|LITHONIA 65BEMW HL LED 30K M6|LITHONIA 65BEMWHLLED30KM6|LITHONIA 65BEMW-HL-LED-30K-M6|Lithonia Lighting 65BEMW HL LED 30K M6|Lithonia Lighting 65BEMWHLLED30KM6|Lithonia Lighting 65BEMW-HL-LED-30K-M6|LithoniaLighting 65BEMW HL LED 30K M6|LithoniaLighting 65BEMWHLLED30KM6|LithoniaLighting 65BE
Additional Information
pallet quantity
288
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
65BEMW HL LED 30K M6
GTIN
00190887676013
UPC
190887676013
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.0599
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA, cUL, ENERGY STAR
Application
Hospitality, Residential, Retail
Mounting
Recessed
You must have an account to view stock levels
These alternate items can be purchased instead of 65BEMWHLLED30KM6.
Jump To:

Similar Items

Similar items are close alternatives to 65BEMWHLLED30KM6, though they may not be 100% alike.

00193047859394|0001930|00193047859394|19304785939|85939|65BEMWHLLED30K90CR1M6|65...
  • Our Part #: 65BEMWHLLED30K90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 65BEMW HL LED 30K 90CRI M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.57) ·
65BEMWHLLED30K90 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.57

Each

QTY:
Each
Add
There were no add-on items found for 65BEMWHLLED30KM6.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?