65BEMWHLLED40KM6 - 6" 12W Led Trim 1110LM 40K

Lithonia Lighting

  • $15.02 (Each)
  • $15.02 (Each)

  • $90.12 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65BEMWHLLED40KM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
65BEMW HL LED 40K M6
Description
6" 12W Led Trim 1110LM 40K
00190887675993|0190887|190887675993|19088767599|67599|65BEMW HL Led 40K M6|65BEMWHLLED40KM6|65BEMW-HL-Led-40K-M6|Trim|Acuity Brands 65BEMW HL Led 40K M6|Acuity Brands 65BEMWHLLED40KM6|Acuity Brands 65BEMW-HL-Led-40K-M6|Lithonia 65BEMW HL Led 40K M6|Lithonia 65BEMWHLLED40KM6|Lithonia 65BEMW-HL-Led-40K-M6|Lithonia Lighting 65BEMW HL Led 40K M6|Lithonia Lighting 65BEMWHLLED40KM6|Lithonia Lighting 65BEMW-HL-Led-40K-M6|Lithonialighting 65BEMW HL Led 40K M6|Lithonialighting 65BEMWHLLED40KM6|Lithonialighting 65be
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Recessed General Purpose L Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
190887675993 / 00190887675993
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.02 (Each)
Standard Packaging
$90.12 (Per 6)
Resources
Images
 
 
65BEMWHLLED40KM6 - Small Image
 
65BEMWHLLED40KM6 - Large Image
Attachments
 
 
65BEMWHLLED40KM6 - Specification Sheet
Other Links
 
 
65BEMWHLLED40KM6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Voltage Rating
120
Material
Aluminum
Lamp Type
LED - Static
Lamp Included
Yes
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Width
3.5
Height
8.75
Length
8.75
Descriptions
Description
6" 12W LED TRIM 1110LM 40K
Product Type
Trim
Long Description
00190887675993|0190887|190887675993|19088767599|67599|65BEMW HL LED 40K M6|65BEMWHLLED40KM6|65BEMW-HL-LED-40K-M6|Trim|Acuity Brands 65BEMW HL LED 40K M6|Acuity Brands 65BEMWHLLED40KM6|Acuity Brands 65BEMW-HL-LED-40K-M6|LITHONIA 65BEMW HL LED 40K M6|LITHONIA 65BEMWHLLED40KM6|LITHONIA 65BEMW-HL-LED-40K-M6|Lithonia Lighting 65BEMW HL LED 40K M6|Lithonia Lighting 65BEMWHLLED40KM6|Lithonia Lighting 65BEMW-HL-LED-40K-M6|LithoniaLighting 65BEMW HL LED 40K M6|LithoniaLighting 65BEMWHLLED40KM6|LithoniaLighting 65BE
Additional Information
pallet quantity
288
Manufacturer Information
Manufacturers Part Number
65BEMW HL LED 40K M6
Brand
Lithonia Lighting
GTIN
00190887675993
UPC
190887675993
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.06
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA, cUL, ENERGY STAR
Application
Hospitality, Residential, Retail
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat