65BEMWLED40K90CR - *Discontinued* 6" 10W Led Trim 40K 90cri

Lithonia Lighting

  • $16.01 (Each)
  • $16.01 (Each)

  • $96.06 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65BEMWLED40K90CR
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
65BEMW LED 40K 90CRI M6
Description
*Discontinued* 6" 10W Led Trim 40K 90cri
Trim, 10 W, 120 V Ac, 0.1 A, Led - Static Bulb, 8.75 In Length, 3.5 In Width, 8.75 In Height, Aluminum Housing Material, Matte, -4°F Operating Temperature, +104 °F Operating Temperature, 5 Yr Warranty, 1.0599 LB
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Recessed General Purpose L Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
190887266696 / 00190887266696
Weight per unit
1.0599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.01 (Each)
Standard Packaging
$96.06 (Per 6)
Resources
Other Links
 
 
65BEMWLED40K90CR - Other
 
65BEMWLED40K90CR - Other
 
65BEMWLED40K90CR - Other
 
65BEMWLED40K90CR - Other
 
65BEMWLED40K90CR - Other
 
65BEMWLED40K90CR - Other
 
65BEMWLED40K90CR - Other
 
65BEMWLED40K90CR - Other
Images
 
 
65BEMWLED40K90CR - Large Image
 
65BEMWLED40K90CR - Large Image
 
65BEMWLED40K90CR - Large Image
 
65BEMWLED40K90CR - Large Image
 
65BEMWLED40K90CR - Large Image
 
65BEMWLED40K90CR - Small Image
 
65BEMWLED40K90CR - Large Image
Attachments
 
 
65BEMWLED40K90CR - Specification Sheet
Brochures
 
 
65BEMWLED40K90CR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Voltage Rating
120 V ac
Current Rating
0.1 A
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
Housing Material
Aluminum
Finish
Matte
color temperature
4000
color rendering index (cri)
90
Lens Material
Acrylic
Lens Color
Clear
Color
White
Dimensions and Weight
Height
8.75 in
Length
8.75 in
Width
3.5 in
Descriptions
Product Type
Trim
Features
Using adjustable torsion springs, the economical, E Series LED downlight fits most manufacturers 5" and 6" recessed can-style housings. It can be dimmed down to 10% and maintains 70% light output after 54,000 hours of use. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.
Long Description
Trim, 10 W, 120 V ac, 0.1 A, LED - Static Bulb, 8.75 in Length, 3.5 in Width, 8.75 in Height, Aluminum Housing Material, Matte, -4°F Operating Temperature, +104 °F Operating Temperature, 5 yr Warranty, 1.0599 lb
Short Description
6" Trim 10 W, 120 VAC, 0.1 A, LED - Static, Matte, 40K
Construction
Retrofit
Description
*DISCONTINUED* 6" 10W LED TRIM 40K 90CRI
Additional Information
bulb type
LED - Static
Standards Met
CSA Certified;UL Listed
Minimum Operating Temperature
-20 °C;-4°F
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
5 yr
package quantity
1 ct
pallet quantity
300
average life
35,000
dimensions
7.62 x 7.62 x 2.41
lumens
850
Power Source
Hardwired
Hardware
Yes
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
65BEMW LED 40K 90CRI M6
Brand
Lithonia Lighting
sub brand
Lithonia Lighting
GTIN
00190887266696
UPC
190887266696
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Trade Size
aperture size
5 IN,6 IN
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.0599 lb
Weight per each
1.0599
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Hospitality;Residential;Retail
Energy Star
yes
standard
CSA,cULCA Title 24,ENERGY STAR,JA8
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat