65BEMWLED50K90CR - 6" 10W Led Trim 50K 90cri

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65BEMWLED50K90CR
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
65BEMW LED 50K 90CRI M6
Description
6" 10W Led Trim 50K 90cri
00191723610277|0191723|191723610277|19172361027|61027|65BEMW Led 50K 90CR1 M6|65BEMW Led 50K 90CRI M6|65BEMWLED50K90CRIM6|65BEMW-Led-50K-90CRI-M6|Trim|Acuity Brands 65BEMW Led 50K 90CR1 M6|Acuity Brands 65BEMW Led 50K 90CRI M6|Acuity Brands 65BEMWLED50K90CRIM6|Acuity Brands 65BEMW-Led-50K-90CRI-M6|Lithonia 65BEMW Led 50K 90CR1 M6|Lithonia 65BEMW Led 50K 90CRI M6|Lithonia 65BEMWLED50K90CRIM6|Lithonia 65BEMW-Led-50K-90CRI-M6|Lithonia Lighting 65BEMW Led 50K 90CR1 M6|Lithonia Lighting 65BEMW Led 50K 90CRI M6|
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
191723610277 / 00191723610277
Weight per unit
7.7099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Material
Aluminum
Lamp Type
LED - Static
Voltage Rating
120
Lamp Included
Yes
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Length
8.87
Width
8.87
Height
3.46
Descriptions
Description
6" 10W LED TRIM 50K 90CRI
Product Type
Trim
Long Description
00191723610277|0191723|191723610277|19172361027|61027|65BEMW LED 50K 90CR1 M6|65BEMW LED 50K 90CRI M6|65BEMWLED50K90CRIM6|65BEMW-LED-50K-90CRI-M6|Trim|Acuity Brands 65BEMW LED 50K 90CR1 M6|Acuity Brands 65BEMW LED 50K 90CRI M6|Acuity Brands 65BEMWLED50K90CRIM6|Acuity Brands 65BEMW-LED-50K-90CRI-M6|LITHONIA 65BEMW LED 50K 90CR1 M6|LITHONIA 65BEMW LED 50K 90CRI M6|LITHONIA 65BEMWLED50K90CRIM6|LITHONIA 65BEMW-LED-50K-90CRI-M6|Lithonia Lighting 65BEMW LED 50K 90CR1 M6|Lithonia Lighting 65BEMW LED 50K 90CRI M6|
Additional Information
pallet quantity
360
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
65BEMW LED 50K 90CRI M6
GTIN
00191723610277
UPC
191723610277
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7.7099
Carton
1
Uses, Certifications, and Standards
standard
CSA, cUL, ENERGY STAR
Application
Hospitality, Residential, Retail
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat