6BPMWHLLED40K90C - 6" Led Retro 40K WHT

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6BPMWHLLED40K90C
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
6BPMWHLLED40K90CRIM6
Description
6" Led Retro 40K WHT
00888791291179|0888791|888791291179|88879129117|29117|6BPMW HL Led 40K 90CR1 M6|6BPMW HL Led 40K 90CRI M6|6BPMWHLLED40K90CRIM6|6BPMW-HL-Led-40K-90CRI-M6|Trim|Acuity Brands 6BPMW HL Led 40K 90CR1 M6|Acuity Brands 6BPMW HL Led 40K 90CRI M6|Acuity Brands 6BPMWHLLED40K90CRIM6|Acuity Brands 6BPMW-HL-Led-40K-90CRI-M6|Lithonia 6BPMW HL Led 40K 90CR1 M6|Lithonia 6BPMW HL Led 40K 90CRI M6|Lithonia 6BPMWHLLED40K90CRIM6|Lithonia 6BPMW-HL-Led-40K-90CRI-M6|Lithonia Lighting 6BPMW HL Led 40K 90CR1 M6|Lithonia Lighting 6
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
888791291179 / 00888791291179
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6BPMWHLLED40K90C - Small Image
 
6BPMWHLLED40K90C - Large Image
 
6BPMWHLLED40K90C - Large Image
Attachments
 
 
6BPMWHLLED40K90C - Specification Sheet
 
6BPMWHLLED40K90C - Specification Sheet
Other Links
 
 
6BPMWHLLED40K90C - Other
 
6BPMWHLLED40K90C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Voltage Rating
120
Material
Aluminum
Lamp Type
LED - Static
Ballast Type
Not Applicable
Wattage
Not Applicable
Lamp Included
Yes
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Product Type
Trim
Description
6" LED RETRO 40K WHT
extra long description
LITH 6BPMW HL LED 40K 90CRI M6 Trim
Long Description
00888791291179|0888791|888791291179|88879129117|29117|6BPMW HL LED 40K 90CR1 M6|6BPMW HL LED 40K 90CRI M6|6BPMWHLLED40K90CRIM6|6BPMW-HL-LED-40K-90CRI-M6|Trim|Acuity Brands 6BPMW HL LED 40K 90CR1 M6|Acuity Brands 6BPMW HL LED 40K 90CRI M6|Acuity Brands 6BPMWHLLED40K90CRIM6|Acuity Brands 6BPMW-HL-LED-40K-90CRI-M6|LITHONIA 6BPMW HL LED 40K 90CR1 M6|LITHONIA 6BPMW HL LED 40K 90CRI M6|LITHONIA 6BPMWHLLED40K90CRIM6|LITHONIA 6BPMW-HL-LED-40K-90CRI-M6|Lithonia Lighting 6BPMW HL LED 40K 90CR1 M6|Lithonia Lighting 6
Special Features
The P Series gives you The Power of Performance. Available in 4'', 5'' and 6'', P Series is engineered to deliver quality construction and superior lighting performance. Perfect for residential spaces such as kitchens and basements and light commercial applications such as boutiques and hotels, P Series is up to 86 percent more efficient than incandescent luminaires giving you up to 46 years of expected life! (50,000 hours at 3 hours per day) The P Series 6'' can fit any 6-inch recessed can-style housings
Additional Information
pallet quantity
270
Socket Type
Not Applicable
Manufacturer Information
Manufacturers Part Number
6BPMWHLLED40K90CRIM6
Brand
Lithonia Lighting
GTIN
00888791291179
UPC
888791291179
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim, Downlight
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
standard
cUL, ENERGY STAR
Application
Light Commercial, Residential
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat