6E1 - 6" White Eyeball 75W R30

Lithonia Lighting

  • $25.31 (Each)
  • $25.31 (Each)

  • $151.86 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6E1
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
6E1 R6
Description
6" White Eyeball 75W R30
00745973790151|0745973|745973790151|74597379015|79015|6E1 R6|6E1R6|6E1-R6|Trim|Acuity Brands 6E1 R6|Acuity Brands 6E1R6|Acuity Brands 6E1-R6|Lithonia 6E1 R6|Lithonia 6E1R6|Lithonia 6E1-R6|Lithonia Lighting 6E1 R6|Lithonia Lighting 6E1R6|Lithonia Lighting 6E1-R6|Lithonialighting 6E1 R6|Lithonialighting 6E1R6|Lithonialighting 6E1-R6
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
745973790151 / 00745973790151
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.31 (Each)
Standard Packaging
$151.86 (Per 6)
Resources
Images
 
 
6E1 - Small Image
 
6E1 - Large Image
 
6E1 - Large Image
Attachments
 
 
6E1 - Specification Sheet
Other Links
 
 
6E1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
NO
Ballast Type
Not Applicable
Lamp Type
Not Applicable
Voltage Rating
Not Applicable
Wattage
Not Applicable
Number of Lamps
1
Material
Aluminum
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Height
12.87
Length
20.62
Width
7.75
Descriptions
Product Type
Trim
Description
6" WHITE EYEBALL 75W R30
Special Features
Trim Options: 6E1 (White), CE1 (White) Compatible Housings: L7X, LC6, L7XR, LCP, L7XP, L7XPR
Long Description
00745973790151|0745973|745973790151|74597379015|79015|6E1 R6|6E1R6|6E1-R6|Trim|Acuity Brands 6E1 R6|Acuity Brands 6E1R6|Acuity Brands 6E1-R6|LITHONIA 6E1 R6|LITHONIA 6E1R6|LITHONIA 6E1-R6|Lithonia Lighting 6E1 R6|Lithonia Lighting 6E1R6|Lithonia Lighting 6E1-R6|LithoniaLighting 6E1 R6|LithoniaLighting 6E1R6|LithoniaLighting 6E1-R6
Additional Information
Socket Type
Not Applicable
pallet quantity
144
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
6E1 R6
GTIN
00745973790151
UPC
745973790151
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cUL, IC, Non-IC
Mounting
Recessed
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat