6G1MWLED30K90CRI - 6" Led Retro Gimbal 30K WHT 790LM

Lithonia Lighting

  • $95.60 (Each)
  • $95.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6G1MWLED30K90CRI
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
6G1MW LED 30K 90CRI M6
Description
6" Led Retro Gimbal 30K WHT 790LM
00889804156614|0889804|889804156614|88980415661|15661|6G1MW Led 30K 90CR1 M6|6G1MW Led 30K 90CRI M6|6G1MWLED30K90CRIM6|6G1MW-Led-30K-90CRI-M6|Trim|Acuity Brands 6G1MW Led 30K 90CR1 M6|Acuity Brands 6G1MW Led 30K 90CRI M6|Acuity Brands 6G1MWLED30K90CRIM6|Acuity Brands 6G1MW-Led-30K-90CRI-M6|Lithonia 6G1MW Led 30K 90CR1 M6|Lithonia 6G1MW Led 30K 90CRI M6|Lithonia 6G1MWLED30K90CRIM6|Lithonia 6G1MW-Led-30K-90CRI-M6|Lithonia Lighting 6G1MW Led 30K 90CR1 M6|Lithonia Lighting 6G1MW Led 30K 90CRI M6|Lithonia Light
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
889804156614 / 00889804156614
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.60 (Each)
Resources
Images
 
 
6G1MWLED30K90CRI - Small Image
 
6G1MWLED30K90CRI - Large Image
 
6G1MWLED30K90CRI - Large Image
 
6G1MWLED30K90CRI - Large Image
 
6G1MWLED30K90CRI - Large Image
Attachments
 
 
6G1MWLED30K90CRI - Specification Sheet
 
6G1MWLED30K90CRI - Specification Sheet
 
6G1MWLED30K90CRI - Specification Sheet
 
6G1MWLED30K90CRI - Specification Sheet
Other Links
 
 
6G1MWLED30K90CRI - Other
 
6G1MWLED30K90CRI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
11
Material
Aluminum
Lamp Type
LED - Static
Lamp Included
Yes
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Height
4.75
Width
8.75
Length
8.5
Descriptions
Product Type
Trim
Description
6" LED RETRO GIMBAL 30K WHT 790LM
extra long description
LITH 6G1MW-LED-30K-90CRI-M6 Trim
Long Description
00889804156614|0889804|889804156614|88980415661|15661|6G1MW LED 30K 90CR1 M6|6G1MW LED 30K 90CRI M6|6G1MWLED30K90CRIM6|6G1MW-LED-30K-90CRI-M6|Trim|Acuity Brands 6G1MW LED 30K 90CR1 M6|Acuity Brands 6G1MW LED 30K 90CRI M6|Acuity Brands 6G1MWLED30K90CRIM6|Acuity Brands 6G1MW-LED-30K-90CRI-M6|LITHONIA 6G1MW LED 30K 90CR1 M6|LITHONIA 6G1MW LED 30K 90CRI M6|LITHONIA 6G1MWLED30K90CRIM6|LITHONIA 6G1MW-LED-30K-90CRI-M6|Lithonia Lighting 6G1MW LED 30K 90CR1 M6|Lithonia Lighting 6G1MW LED 30K 90CRI M6|Lithonia Light
Special Features
Directional LED recessed lighting fixtures for residential or commercial application types. The Lithonia Lighting 4", 5" and 6" adjustable LED gimbal fixtures are 80% more efficient than incandescent luminaries, performing for 35,000 hours or more. It is available in multiple trim finish options to match any style of décor.Great for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features.
Additional Information
pallet quantity
144
Manufacturer Information
Manufacturers Part Number
6G1MW LED 30K 90CRI M6
Brand
Lithonia Lighting
GTIN
00889804156614
UPC
889804156614
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
standard
cUL, ENERGY STAR
Application
Light Commercial, Residential
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat