6RLDG307LM35K90C - 90CRI 120 FRPC WWH $

Juno

  • $15.90 (Each)
  • $15.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6RLDG307LM35K90C
Manufacturer
Juno
Manufacturer's Part Number
6RLD G3 07LM 35K 90CRI 120 FRP
Description
90CRI 120 FRPC WWH $
6'' Juno Basics Retrofit Downlights, Generation 3, 700 Nominal Lumens, 3500K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring, Sku - 251P60
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
190887658903 / 00190887658903
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$15.90 (Each)
Resources
Images
 
 
6RLDG307LM35K90C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
LED - Static
Material, Color, and Finish
Color
White
Descriptions
Long Description
6'' Juno Basics Retrofit Downlights, Generation 3, 700 Nominal Lumens, 3500K, 90+ CRI, 120V, Forward/Reverse Phase Cut, White, White Trim Ring, SKU - 251P60
Product Type
Trim
Description
90CRI 120 FRPC WWH $
Additional Information
pallet quantity
264
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
6RLD G3 07LM 35K 90CRI 120 FRP
GTIN
00190887658903
UPC
190887658903
Taxonomies, Classifications, and Categories
Type
Trim
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
Energy Star
Application
Healthcare, Residential, Retrofit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat