6SLRD07LM30K90CR - *Discontinued* 6SL RD 07LM 30K 90CRI MW

Lithonia Lighting

  • $118.08 (Each)
  • $118.08 (Each)

  • $708.48 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6SLRD07LM30K90CR
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
6SL RD 07LM 30K 90CRI MW M6
Description
*Discontinued* 6SL RD 07LM 30K 90CRI MW
Downlight, 15 W, Led - Static Bulb, 6 In Width, 8.75 In Height, 316 Stainless Steel Housing Material, Matte, 1 Warranty, 144 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
191723516357 / 00191723516357
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.08 (Each)
Standard Packaging
$708.48 (Per 6)
Resources
Images
 
 
6SLRD07LM30K90CR - Small Image
 
6SLRD07LM30K90CR - Large Image
 
6SLRD07LM30K90CR - Large Image
 
6SLRD07LM30K90CR - Large Image
 
6SLRD07LM30K90CR - Large Image
 
6SLRD07LM30K90CR - Large Image
Specifications Sheets
 
 
6SLRD07LM30K90CR - Specification Sheet
Attachments
 
 
6SLRD07LM30K90CR - Specification Sheet
 
6SLRD07LM30K90CR - Specification Sheet
 
6SLRD07LM30K90CR - Specification Sheet
 
6SLRD07LM30K90CR - Specification Sheet
Other Links
 
 
6SLRD07LM30K90CR - Other
 
6SLRD07LM30K90CR - Other
 
6SLRD07LM30K90CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15 W
Voltage Rating
120
amperage rating
Light Commercial, Residential, Restroom
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
Lamp Included
Yes
Material, Color, and Finish
Housing Material
316 Stainless Steel
Finish
Matte
Backing Material
Open Office, Retail
Color
White
Dimensions and Weight
Height
8.75 in
Width
6
Length
8.5
Descriptions
Product Type
Downlight
Description
6" LED SPKR RETRO 30K
Long Description
Downlight, 15 W, LED - Static Bulb, 6 in Width, 8.75 in Height, 316 Stainless Steel Housing Material, Matte, 1 Warranty, 144 lb
Features
Our recessed 6SL LED Wireless Speaker Downlight module provides an easy and efficient way to light up a room and enjoy music for the entire family.The wireless speaker downlight is perfect to retrofit into existing 6” downlight cans or new construction and remodel applications. Wirelessly stream audio from your mobile device via Bluetooth(TM). The 6SL Wireless Speaker Downlight is compatible with all music streaming apps. Easily pairs wirelessly up to 8 units for a more enhanced and balanced sound experien
Short Description
Downlight, LED - Static, Matte
Special Features
our recessed 6sl led wireless speaker downlight module provides an easy and efficient way to light up a room and enjoy music for the entire family.
extra long description
LITH 6SL-RD-07LM-30K-90CRI-MW-M6 Do
Additional Information
bulb type
LED - Static
Standards Met
CSA Certified;UL Listed
Warranty
1
package quantity
25 PC
pallet quantity
144
average life
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Attachment Type
Light Commercial, Residential, Restroom
Knockouts
Light Commercial, Residential, Restroom
Bundle Diameter
Open Office, Retail
Fixture Type
Open Office, Retail
Manufacturer Information
Manufacturers Part Number
6SL RD 07LM 30K 90CRI MW M6
Brand
Lithonia Lighting
sub brand
Lithonia Lighting
GTIN
00191723516357
UPC
191723516357
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Availability
Manufacturer Status
Inactive
Packaging
Weight
144 lb
Weight per each
1.55
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cast Process
environmental conditions
Classroom, Conference Room, Corridor
standard
CSA, UL Wet Location
Mounting
Recessed
Enclosure
Open Office, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat