ABSSS5 - Anchor Bolt Assembly

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABSSS5
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ABSSS-5
Description
Anchor Bolt Assembly
1 In. X 36 In. X 4 In. Anchor Bolts With Template For SSS 5C and SSS 5G Poles, Sku - 800989
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
784231041222 / 00784231041222
Weight per unit
34.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ABSSS5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Not Applicable
Material
Steel
Material, Color, and Finish
Color
Not Applicable
Finish
Not Applicable
Lens Material
Not Applicable
Style
Traditional
Dimensions and Weight
Height
2
Length
41
Width
5
Descriptions
Product Type
Anchor Bolt
extra long description
LITH ABSSS-5 1IN X 36IN X 4IN ancho
Description
ANCHOR BOLT ASSEMBLY
Long Description
1 in. X 36 in. X 4 in. anchor bolts with template for SSS 5C and SSS 5G poles, SKU - 800989
Additional Information
Hardware
Yes
pallet quantity
50
Fixture Type
Anchor Bolt
Manufacturer Information
Manufacturers Part Number
ABSSS-5
Brand
Lithonia Lighting
GTIN
00784231041222
UPC
784231041222
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Bolt
Packaging
Weight
34
Weight per each
34.5
Carton
1
Uses, Certifications, and Standards
Mounting
Not Applicable
environmental conditions
OUTDOOR
Application
Automotive & Parking,Roadways, Bridges & Tunnels,Sports and Recreation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat