AFB0ELDDBTXDUV0L - Led Egress Emgcy DRKBRZ

Lithonia Lighting

  • $206.54 (Each)
  • $206.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFB0ELDDBTXDUV0L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
AFB OEL DDBTXD UVOLT N WT
Description
Led Egress Emgcy DRKBRZ
Affinity Basic, Normally Off With Internal Battery , Dark Bronze Textured, 120-347VAC, Sealed, Maintenance Free Nickel-Cadmium Battery, Wide Throw High
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
193047923187 / 00193047923187
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.54 (Each)
Resources
Images
 
 
AFB0ELDDBTXDUV0L - Small Image
 
AFB0ELDDBTXDUV0L - Large Image
 
AFB0ELDDBTXDUV0L - Large Image
 
AFB0ELDDBTXDUV0L - Large Image
 
AFB0ELDDBTXDUV0L - Large Image
 
AFB0ELDDBTXDUV0L - Large Image
 
AFB0ELDDBTXDUV0L - Large Image
Attachments
 
 
AFB0ELDDBTXDUV0L - Specification Sheet
Brochures
 
 
AFB0ELDDBTXDUV0L - Brochure
Tech Bulletins
 
 
AFB0ELDDBTXDUV0L - Tech Bulletin
Other Links
 
 
AFB0ELDDBTXDUV0L - Other
 
AFB0ELDDBTXDUV0L - Other
 
AFB0ELDDBTXDUV0L - Other
 
AFB0ELDDBTXDUV0L - Other
 
AFB0ELDDBTXDUV0L - Other
 
AFB0ELDDBTXDUV0L - Other
 
AFB0ELDDBTXDUV0L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
3
Wattage
3
Voltage Rating
120-277
Material
Aluminum
Lamp Included
Yes
Lamp Type
LED - Static
Shape
Semi-Cylinder
Material, Color, and Finish
Lens Material
Acrylic
Color
Bronze
color temperature
4000
Lens Color
Clear
Finish
Textured
Descriptions
Description
LED EGRESS EMGCY DRKBRZ
Product Type
Emergency Lighting Unit
extra long description
LITH AFB OEL DDBTXD UVOLT N WT Basi
Long Description
Affinity Basic, Normally Off with internal battery , Dark bronze textured, 120-347VAC, Sealed, maintenance free nickel-cadmium battery, Wide Throw High
Construction
New Construction
Additional Information
lumens
225 LM
Warranty
5
Maximum Operating Temperature
50
battery life
90 min
Fixture Type
Emergency Lighting Unit
Hardware
No
Manufacturer Information
Manufacturers Part Number
AFB OEL DDBTXD UVOLT N WT
Brand
Lithonia Lighting
GTIN
00193047923187
UPC
193047923187
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Lighting Unit
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
standard
C-UL-US,NFPA 101,NFPA 70,NOM,ULCA Title 20,ROHS
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat