AFB0ELDWHGXDUV0L - Led Egress Emgcy White

Lithonia Lighting

  • $162.06 (Each)
  • $162.06 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFB0ELDWHGXDUV0L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
AFB OEL DWHGXD UVOLT N WT
Description
Led Egress Emgcy White
The Affinity® Afb Led Emergency Light By Lithonia Lighting® Is Stylish and Equally Durable For Indoor and Outdoor Use. This Sconce-Like Emergency Light Is Compact, Architecturally Designed and Suitable For Cold and Wet Weather Exposure.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
193047953139 / 00193047953139
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.06 (Each)
Resources
Images
 
 
AFB0ELDWHGXDUV0L - Small Image
 
AFB0ELDWHGXDUV0L - Large Image
 
AFB0ELDWHGXDUV0L - Large Image
 
AFB0ELDWHGXDUV0L - Large Image
 
AFB0ELDWHGXDUV0L - Large Image
 
AFB0ELDWHGXDUV0L - Large Image
Attachments
 
 
AFB0ELDWHGXDUV0L - Specification Sheet
Brochures
 
 
AFB0ELDWHGXDUV0L - Brochure
Tech Bulletins
 
 
AFB0ELDWHGXDUV0L - Tech Bulletin
Other Links
 
 
AFB0ELDWHGXDUV0L - Other
 
AFB0ELDWHGXDUV0L - Other
 
AFB0ELDWHGXDUV0L - Other
 
AFB0ELDWHGXDUV0L - Other
 
AFB0ELDWHGXDUV0L - Other
 
AFB0ELDWHGXDUV0L - Other
 
AFB0ELDWHGXDUV0L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-347 V
Wattage
3
Material
Aluminum
Lamp Type
LED - Static
Shape
Semi-Cylinder
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
Lens Material
Acrylic
Lens Color
Clear
Finish
Textured
Color
White
Descriptions
Description
LED EGRESS EMGCY WHITE
Product Type
Emergency Lighting Unit
extra long description
LITH AFB OEL DWHGXD UVOLT N WT Basi
Long Description
The Affinity® AFB LED emergency light by Lithonia Lighting® is stylish and equally durable for indoor and outdoor use. This sconce-like emergency light is compact, architecturally designed and suitable for cold and wet weather exposure.
Construction
New Construction
Additional Information
lumens
225 LM
Warranty
5
Maximum Operating Temperature
50
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
AFB OEL DWHGXD UVOLT N WT
GTIN
00193047953139
UPC
193047953139
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
standard
C-UL-US,NFPA 101,NFPA 70,NOM,ULCA Title 20,ROHS
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat