BLC2X44000LM35K - *Delisted*2X4 32W Led Center BSKT Troff 35K 4034LM

Lithonia Lighting

  • $129.00 (Each)
  • $129.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BLC2X44000LM35K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
BLC 2X4 4000LM 35K
Description
*Delisted*2X4 32W Led Center BSKT Troff 35K 4034LM
00191848536575|0191848|191848536575|19184853657|53657|BLC 2X4 4000LM 35K|BLC2X44000LM35K|BLC-2X4-4000LM-35K|Troffer|Acuity Brands BLC 2X4 4000LM 35K|Acuity Brands BLC2X44000LM35K|Acuity Brands BLC-2X4-4000LM-35K|Lithonia BLC 2X4 4000LM 35K|Lithonia BLC2X44000LM35K|Lithonia BLC-2X4-4000LM-35K|Lithonia Lighting BLC 2X4 4000LM 35K|Lithonia Lighting BLC2X44000LM35K|Lithonia Lighting BLC-2X4-4000LM-35K|Lithonialighting BLC 2X4 4000LM 35K|Lithonialighting BLC2X44000LM35K|Lithonialighting BLC-2X4-4000LM-35K
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
191848536575 / 00191848536575
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.00 (Each)
Resources
Images
 
 
BLC2X44000LM35K - Small Image
 
BLC2X44000LM35K - Large Image
Attachments
 
 
BLC2X44000LM35K - Specification Sheet
 
BLC2X44000LM35K - Specification Sheet
Other Links
 
 
BLC2X44000LM35K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Lamp Type
LED - Static
amperage rating
Corridor, Lobby/Reception, Open Office, Restaurant, Retail
Material, Color, and Finish
Color
White
Descriptions
Product Type
Troffer
extra long description
LITH BLC-2X4-4000LM-35K Troffer
Description
*DELISTED*2X4 32W LED CENTER BSKT TROFF 35K 4034LM
Long Description
00191848536575|0191848|191848536575|19184853657|53657|BLC 2X4 4000LM 35K|BLC2X44000LM35K|BLC-2X4-4000LM-35K|Troffer|Acuity Brands BLC 2X4 4000LM 35K|Acuity Brands BLC2X44000LM35K|Acuity Brands BLC-2X4-4000LM-35K|LITHONIA BLC 2X4 4000LM 35K|LITHONIA BLC2X44000LM35K|LITHONIA BLC-2X4-4000LM-35K|Lithonia Lighting BLC 2X4 4000LM 35K|Lithonia Lighting BLC2X44000LM35K|Lithonia Lighting BLC-2X4-4000LM-35K|LithoniaLighting BLC 2X4 4000LM 35K|LithoniaLighting BLC2X44000LM35K|LithoniaLighting BLC-2X4-4000LM-35K
Additional Information
pallet quantity
26
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
BLC 2X4 4000LM 35K
GTIN
00191848536575
UPC
191848536575
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
standard
CSA, DLC Standard, IC
Mounting
Recessed
Application
Open Office, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat