C232MV - *Delisted* 4' 2 LMP Strip Light 32W 120-277V T8

Lithonia Lighting

  • $66.54 (Each)
  • $66.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C232MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
C232MV
Description
*Delisted* 4' 2 LMP Strip Light 32W 120-277V T8
Strip Light, T8 Bulb Shape, 48 In Length, 4-3/8 In Width, 2-1/8 In Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2 Lamps, Steel Housing Material, Enamel, Surface Mount, 6.199 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Industrial Lightin Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
745975079711 / 00745975079711
Weight per unit
5.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.54 (Each)
Resources
Images
 
 
C232MV - Large Image
 
C232MV - Small Image
Other Links
 
 
C232MV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Lamp Wattage
32 W
Ballast Type
Electronic
Number of Lamps
2
Wattage
64
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
White
Housing Material
Steel
Finish
Enamel
Dimensions and Weight
Length
48 in;121.9 cm
Width
4-3/8 in;11.1 cm
Height
2-1/8 in;5.5 cm
Descriptions
Product Type
Strip Light
Long Description
Strip Light, T8 Bulb Shape, 48 in Length, 4-3/8 in Width, 2-1/8 in Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2 Lamps, Steel Housing Material, Enamel, Surface Mount, 6.199 lb/EA
Short Description
4' Strip Light, T8, 120 to 277 V, 32 W, 2 Lamp
Special Features
Fixture can be Assembled with Snap Together Components and Requires no Tools
Description
*DELISTED* 4' 2 LMP STRIP LIGHT 32W 120-277V T8
Additional Information
bulb shape
T8
start type
Instant Start
Mounting Type
Surface Mount
Standards Met
CSA Certified;cUL Listed;UL Listed
package quantity
1 CT;99 PL
pallet quantity
99
Warranty
2
Maximum Operating Temperature
25
dimensions
48 X 4-3/8 X 2-1/8
Socket Type
Medium: Bi-pin
Hardware
No
Manufacturer Information
Manufacturers Part Number
C232MV
Brand
Lithonia Lighting
GTIN
00745975079711
UPC
745975079711
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip Light
Availability
Manufacturer Status
Inactive
Packaging
Weight
6.199 lb/EA
Weight per each
5.75
Carton
1
Uses, Certifications, and Standards
Application
Hotel;Locker Room;Restaurant;Restroom;Damp Location
environmental conditions
Indoor
Mounting
Surface,Suspended
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat