C232MV0LTGEB10IS - 4' 2 LMP Strip Light 32W 120-277V T8

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C232MV0LTGEB10IS
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
C 2 32 MVOLT GEB10IS
Description
4' 2 LMP Strip Light 32W 120-277V T8
Lith C 2 32 Mvolt GEB10IS General P
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Industrial Lightin Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
784231151082 / 00784231151082
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C232MV0LTGEB10IS - Large Image
 
C232MV0LTGEB10IS - Small Image
Attachments
 
 
C232MV0LTGEB10IS - Specification Sheet
Other Links
 
 
C232MV0LTGEB10IS - Other
 
C232MV0LTGEB10IS - Other
 
C232MV0LTGEB10IS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Number of Lamps
2
Wattage
64
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Gloss
Style
Traditional
Color
White
Dimensions and Weight
Height
2.5
Length
49
Width
5
Descriptions
Description
4' 2 LMP STRIP LIGHT 32W 120-277V T8
Product Type
Strip Light
Long Description
LITH C 2 32 MVOLT GEB10IS General p
Special Features
For applications that require good illumination levels. Suitable for general purpose applications.
Additional Information
Warranty
1
average life
40,000
dimensions
48 X 4-3/8 X 2-1/8
Maximum Operating Temperature
25
pallet quantity
99
Socket Type
Medium: Bi-pin
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
C 2 32 MVOLT GEB10IS
GTIN
00784231151082
UPC
784231151082
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip Light
Trade Size
aperture size
4FT
Availability
Manufacturer Status
Inactive
Packaging
Weight
6
Weight per each
6.2
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
environmental conditions
Indoor
Mounting
Surface,Suspended
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat