C296 - 2 LMP 96" Strip T12 Electronic Rapid Start Ballast

Lithonia Lighting

  • $67.58 (Each)
  • $67.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C296
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
C296
Description
2 LMP 96" Strip T12 Electronic Rapid Start Ballast
Lith C296 General Purpose Strip, TW
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Industrial Lightin Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
745973789766 / 00745973789766
Weight per unit
11.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.58 (Each)
Carton
$67.58 (Each)
Resources
Images
 
 
C296 - Large Image
 
C296 - Small Image
Other Links
 
 
C296 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
150
Number of Lamps
2
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material, Color, and Finish
Finish
Gloss
Color
White
Descriptions
Description
2 LMP 96" STRIP T12 ELECTRONIC RAPID START BALLAST
Long Description
LITH C296 General Purpose Strip, tw
Product Type
Strip Light
Additional Information
Warranty
2
Maximum Operating Temperature
25
pallet quantity
99
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
C296
GTIN
00745973789766
UPC
745973789766
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11.85
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
standard
CSA,UL
environmental conditions
Indoor
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat