CM9 - Low Volt STD SNSR SW

Sensorswitch

  • $144.60 (Each)
  • $144.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CM9
Manufacturer
Sensorswitch
Manufacturer's Part Number
CM 9
Description
Low Volt STD SNSR SW
The Sensor Switch CM 9 Small Motion Ceiling Mount Sensor Combines A Low Voltage Sensor Into A Low Profile Design, Making It Perfect to Mount Directly to A Ceiling Tile or Metallic Grid.
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
745975808304 / 00745975808304
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.60 (Each)
Resources
Images
 
 
CM9 - Small Image
 
CM9 - Large Image
 
CM9 - Large Image
 
CM9 - Large Image
 
CM9 - Large Image
 
CM9 - Large Image
Attachments
 
 
CM9 - Specification Sheet
Other Links
 
 
CM9 - Other
 
CM9 - Other
 
CM9 - Other
 
CM9 - Other
 
CM9 - Other
 
CM9 - Other
 
CM9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
Low Voltage
Material
Plastic
Material, Color, and Finish
Lens Material
Plastic
Dimensions and Weight
Height
1.5
Length
4.5
Width
4.5
Descriptions
Description
LOW VOLT STD SNSR SW
Features
Contractor Select
Product Type
Sensor
extra long description
LITH CM 9 Ceiling Mount Sensor, Sma
Long Description
The Sensor Switch CM 9 small motion ceiling mount sensor combines a low voltage sensor into a low profile design, making it perfect to mount directly to a ceiling tile or metallic grid.
Additional Information
dimensions
4.50 x 4.50 x 1.50
Warranty
5
average life
87,600
pallet quantity
96
Power Source
Hardwired
supply voltage
Low Voltage
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
CM 9
Brand
sensorswitch
GTIN
00745975808304
UPC
745975808304
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Roadways, Bridges & Tunnels,Sports and Recreation,Transportation,Warehouses
environmental conditions
Indoor
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat