CMPDT9 - Ceiling Mounted Pir 12' Radius

Sensorswitch

  • $139.85 (Each)
  • $139.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CMPDT9
Manufacturer
Sensorswitch
Manufacturer's Part Number
CM PDT 9
Description
Ceiling Mounted Pir 12' Radius
The CM 9 Small Motion Ceiling Mount Sensor Combines A Low Voltage Sensor Into A Sleek, Low Profile Design, Making It Perfect to Mount Directly to A Ceiling Tile or Metallic Grid
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
745975808229 / 00745975808229
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.85 (Each)
Resources
Images
 
 
CMPDT9 - Small Image
 
CMPDT9 - Large Image
 
CMPDT9 - Large Image
 
CMPDT9 - Large Image
 
CMPDT9 - Large Image
 
CMPDT9 - Large Image
Attachments
 
 
CMPDT9 - Specification Sheet
Other Links
 
 
CMPDT9 - Other
 
CMPDT9 - Other
 
CMPDT9 - Other
 
CMPDT9 - Other
 
CMPDT9 - Other
 
CMPDT9 - Other
 
CMPDT9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
Low Voltage
Material
Plastic
Material, Color, and Finish
Lens Material
Plastic
Dimensions and Weight
Width
2.5
Height
4.5
Length
4.5
Descriptions
Description
CEILING MOUNTED PIR 12' RADIUS
Features
Design Select
Long Description
The CM 9 small motion ceiling mount sensor combines a low voltage sensor into a sleek, low profile design, making it perfect to mount directly to a ceiling tile or metallic grid
Product Type
Sensor
Special Features
The CM is a low voltage sensor that easily mounts directly to a ceiling tile or a metallic grid.
extra long description
LITH CM PDT 9 Ceiling Mount Sensor,
Additional Information
Warranty
5
average life
87,600
pallet quantity
96
Power Source
Hardwired
supply voltage
Low Voltage
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
CM PDT 9
Brand
sensorswitch
GTIN
00745975808229
UPC
745975808229
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
OCCUPANCY SENSOR
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Roadways, Bridges & Tunnels,Sports and Recreation,Transportation,Warehouses
environmental conditions
Indoor
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat