CNYLEDAL0SWW2UV0 - 34/52/75W Led Canopy 3K/4K/5K 5000-1000LM

Lithonia Lighting

  • $157.69 (Each)
  • $157.69 (Each)

  • $315.38 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CNYLEDAL0SWW2UV0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CNY LED ALO SWW2 UVOLT PE PIR
Description
34/52/75W Led Canopy 3K/4K/5K 5000-1000LM
The Cny Led Alo Canopy Luminaire From Lithonia Lighting Is Where Versatility Meets Innovation! With An Incredible 54 Customizable Options Packed Into A Single Luminaire, You Have The Power to Tailor Your Lighting Experience Right On The Spot. Adjust Color Temperature, Lumen Output, Photocell Settings, and Even Activate The Integrated Motion Sensor. It'S Your Lighting, Your Way! The Cny Led Alo’S 10" X 10" Footprint, Matching That Of Typical Hid Luminaires, Goes Beyond Aesthetics. It Expertly Conceals Any U
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
197589495041 / 00197589495041
Weight per unit
5.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.69 (Each)
Standard Packaging
$315.38 (Per 2)
Resources
Other Links
 
 
CNYLEDAL0SWW2UV0 - Other
 
CNYLEDAL0SWW2UV0 - Other
 
CNYLEDAL0SWW2UV0 - Other
 
CNYLEDAL0SWW2UV0 - Other
 
CNYLEDAL0SWW2UV0 - Other
 
CNYLEDAL0SWW2UV0 - Other
 
CNYLEDAL0SWW2UV0 - Other
Brochures
 
 
CNYLEDAL0SWW2UV0 - Brochure
360 Images
 
 
CNYLEDAL0SWW2UV0 - 360 Image
Images
 
 
CNYLEDAL0SWW2UV0 - Large Image
 
CNYLEDAL0SWW2UV0 - Large Image
 
CNYLEDAL0SWW2UV0 - Large Image
 
CNYLEDAL0SWW2UV0 - Large Image
 
CNYLEDAL0SWW2UV0 - Large Image
 
CNYLEDAL0SWW2UV0 - Small Image
Attachments
 
 
CNYLEDAL0SWW2UV0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Contractor Select
Description
34/52/75W LED CANOPY 3K/4K/5K 5000-1000LM
Product Type
Cny, Led, Adjustable Light Output, Switc
extra long description
LITH CNY LED ALO SWW2 UVOLT PE PIR
Long Description
The CNY LED ALO Canopy Luminaire from Lithonia Lighting is where versatility meets innovation! With an incredible 54 customizable options packed into a single luminaire, you have the power to tailor your lighting experience right on the spot. Adjust color temperature, lumen output, photocell settings, and even activate the integrated motion sensor. It's your lighting, your way! The CNY LED ALO’s 10" x 10" footprint, matching that of typical HID luminaires, goes beyond aesthetics. It expertly conceals any u
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CNY LED ALO SWW2 UVOLT PE PIR
GTIN
00197589495041
UPC
197589495041
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
5.15
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat