CNYLEDP050KMV0LT - *Delisted* 27W Led Cnpy 50K 3500LM BRZ

Lithonia Lighting

  • $175.06 (Each)
  • $175.06 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CNYLEDP050KMV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CNY LED P0 50K MVOLT DDB M4
Description
*Delisted* 27W Led Cnpy 50K 3500LM BRZ
The Quick Mount Mechanism Of The Cny Significantly Reduces Installation Time
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
193047085984 / 00193047085984
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.06 (Each)
Resources
Images
 
 
CNYLEDP050KMV0LT - Large Image
 
CNYLEDP050KMV0LT - Large Image
 
CNYLEDP050KMV0LT - Large Image
 
CNYLEDP050KMV0LT - Large Image
 
CNYLEDP050KMV0LT - Video
Attachments
 
 
CNYLEDP050KMV0LT - Specification Sheet
Brochures
 
 
CNYLEDP050KMV0LT - Brochure
Other Links
 
 
CNYLEDP050KMV0LT - Other
 
CNYLEDP050KMV0LT - Other
 
CNYLEDP050KMV0LT - Other
 
CNYLEDP050KMV0LT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Shape
Square
Lamp Type
LED - Static
Lamp Included
Yes
Material, Color, and Finish
Color
Bronze
color rendering index (cri)
70
Finish
Gloss
Style
Traditional
Dimensions and Weight
Length
10.25
Width
10.25
Height
4.125
Descriptions
Description
*DELISTED* 27W LED CNPY 50K 3500LM BRZ
Product Type
Canopy
extra long description
LITH CNY LED P0 50K MVOLT DDB M4 CN
Long Description
The quick mount mechanism of the CNY significantly reduces installation time
Additional Information
media
Yes
Warranty
5
average life
50,000
pallet quantity
96
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
CNY LED P0 50K MVOLT DDB M4
Brand
Lithonia Lighting
GTIN
00193047085984
UPC
193047085984
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Packaging
Weight
6.5
Weight per each
6
Carton
1
Uses, Certifications, and Standards
standard
C-UL-USDLC Premium
Application
Offices & Banks,Retail
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat