CNYLEDP150KMV0LT - 47W Led Cnpy 50K 4500LM BRZ

Lithonia Lighting

  • $157.42 (Each)
  • $157.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CNYLEDP150KMV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CNY LED P1 50K MVOLT DDB M4
Description
47W Led Cnpy 50K 4500LM BRZ
Lith Cny Led P1 50K Mvolt DDB M4 CN
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
191848093337 / 00191848093337
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.42 (Each)
Resources
Images
 
 
CNYLEDP150KMV0LT - Large Image
 
CNYLEDP150KMV0LT - Large Image
 
CNYLEDP150KMV0LT - Large Image
 
CNYLEDP150KMV0LT - Large Image
 
CNYLEDP150KMV0LT - Small Image
Attachments
 
 
CNYLEDP150KMV0LT - Specification Sheet
Brochures
 
 
CNYLEDP150KMV0LT - Brochure
Other Links
 
 
CNYLEDP150KMV0LT - Other
 
CNYLEDP150KMV0LT - Other
 
CNYLEDP150KMV0LT - Other
 
CNYLEDP150KMV0LT - Other
 
CNYLEDP150KMV0LT - Other
 
CNYLEDP150KMV0LT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Shape
Square
Lamp Included
Yes
Voltage Rating
120-277
Wattage
35
Material, Color, and Finish
Color
Bronze
Finish
Gloss
Style
Traditional
color rendering index (cri)
70
Dimensions and Weight
Length
10.25
Width
10.25
Height
4.125
Descriptions
Description
47W LED CNPY 50K 4500LM BRZ
Product Type
Canopy
Long Description
LITH CNY LED P1 50K MVOLT DDB M4 CN
Additional Information
Hardware
Yes
Warranty
5
average life
50,000
pallet quantity
96
Manufacturer Information
Manufacturers Part Number
CNY LED P1 50K MVOLT DDB M4
Brand
Lithonia Lighting
GTIN
00191848093337
UPC
191848093337
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Availability
Manufacturer Status
Inactive
Packaging
Weight
6.5
Weight per each
6
Carton
1
Uses, Certifications, and Standards
standard
C-UL-USDLC Premium
Application
Offices & Banks,Retail
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat