CPANL1X4AL01SWW7 - 22/31/41W 1X4 Led Flat Panel 3K/4K/5K Selectable

Lithonia Lighting

  • $158.48 (Each)
  • $158.48 (Each)

  • $633.92 (Per 4)

In-Stock: 18 available at other locations ( find a store with stock)
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
CPANL1X4AL01SWW7
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPANL 1X4 ALO1 SWW7 M4
Description
22/31/41W 1X4 Led Flat Panel 3K/4K/5K Selectable
The Cpanl™ Led Fully Switchable Flat Panel Features An Integrated Driver That Allows Cpanl to Be Suspended, Direct Surfaced Mounted or Integrated Into A T-Grid Ceiling. The Adjustable Lumen Output (Alo) Feature Adds Flexibility By Allowing You to Choose Between Three-Lumen Options With A Simple Switch. and Now, Cpanl Also Features Switchable Color Temperature (SWW) Which Allows You to Select Either Warm, Medium or Cool Temperatures. Direct Ceiling Surface Mount Kit (DCMK 14) Sold Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
194995124930 / 00194995124930
Weight per unit
10.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.48 (Each)
Standard Packaging
$633.92 (Per 4)
Stock Availability
Nashville
0 (Find nearest stock)
Nashville RDC
0
All Stores
18
Resources
Images
 
 
CPANL1X4AL01SWW7 - Small Image
 
CPANL1X4AL01SWW7 - Large Image
 
CPANL1X4AL01SWW7 - Large Image
 
CPANL1X4AL01SWW7 - Large Image
 
CPANL1X4AL01SWW7 - Large Image
 
CPANL1X4AL01SWW7 - Large Image
 
CPANL1X4AL01SWW7 - Large Image
Attachments
 
 
CPANL1X4AL01SWW7 - Specification Sheet
Other Links
 
 
CPANL1X4AL01SWW7 - Other
 
CPANL1X4AL01SWW7 - Other
 
CPANL1X4AL01SWW7 - Other
 
CPANL1X4AL01SWW7 - Other
 
CPANL1X4AL01SWW7 - Other
 
CPANL1X4AL01SWW7 - Other
 
CPANL1X4AL01SWW7 - Other
360 Images
 
 
CPANL1X4AL01SWW7 - 360 Image
Tech Bulletins
 
 
CPANL1X4AL01SWW7 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Dynamic
Material
Steel
Shape
Rectangular
Voltage Rating
120-277
Material, Color, and Finish
Color
White
Finish
Semi-Gloss
Lens Color
WHITE
Lens Material
Acrylic
Dimensions and Weight
Height
1.1
Length
47.7
Width
11.9
Descriptions
Description
22/31/41W 1X4 LED FLAT PANEL 3K/4K/5K SELECTABLE
Extra Long Description
LITH CPANL 1X4 ALO1 SWW7 M4 CPANL,
Features
Contractor Select
Long Description
The CPANL™ LED Fully Switchable Flat Panel features an integrated driver that allows CPANL to be suspended, direct surfaced mounted or integrated into a t-grid ceiling. The adjustable lumen output (ALO) feature adds flexibility by allowing you to choose between three-lumen options with a simple switch. And now, CPANL also features switchable color temperature (SWW) which allows you to select either warm, medium or cool temperatures. Direct ceiling surface mount kit (DCMK 14) sold separately.
Product Type
Flat Panel
Additional Information
Dimensions
47.72 x 11.85 x 1.26
Hardware
Yes
Lumens
2400 ,3300 ,4400 ,Switchable
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPANL 1X4 ALO1 SWW7 M4
GTIN
00194995124930
UPC
194995124930
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Trade Size
Aperture Size
1x4
Packaging
Weight per each
10.45
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks
Environmental Conditions
Indoor
Mounting
Recessed,Surface
Standard
CSADLC Standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nashville RDC Area

Location Stock Available

A-L

Location Stock Available
Lancaster
6 View Store

M-Z

Location Stock Available
Sweetwater
1 View Store
These alternate items can be purchased instead of CPANL1X4AL01SWW7.
Jump To:

Similar Items

Similar items are close alternatives to CPANL1X4AL01SWW7, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat