CPANL2X2243344LM - 20/28/39W 2X2 Led Flat PNL 40K Adj Lumen Output

Lithonia Lighting

  • $91.77 (Each)
  • $91.77 (Each)

  • $367.08 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPANL2X2243344LM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPANL 2X2 24/33/44LM 40K M4
Description
20/28/39W 2X2 Led Flat PNL 40K Adj Lumen Output
00191848338322|0191848|191848338322|19184833832|33832|Cpanl 2X2 24/33/44LM 40K M4|CPANL2X224/33/44LM40KM4|Cpanl-2X2-24/33/44LM-40K-M4|Flat Panel|Acuity Brands Cpanl 2X2 24/33/44LM 40K M4|Acuity Brands CPANL2X224/33/44LM40KM4|Acuity Brands Cpanl-2X2-24/33/44LM-40K-M4|Lithonia Cpanl 2X2 24/33/44LM 40K M4|Lithonia CPANL2X224/33/44LM40KM4|Lithonia Cpanl-2X2-24/33/44LM-40K-M4|Lithonia Lighting Cpanl 2X2 24/33/44LM 40K M4|Lithonia Lighting CPANL2X224/33/44LM40KM4|Lithonia Lighting Cpanl-2X2-24/33/44LM-40K-M4|Lit
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848338322 / 00191848338322
Weight per unit
11.8999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.77 (Each)
Standard Packaging
$367.08 (Per 4)
Resources
Attachments
 
 
CPANL2X2243344LM - Specification Sheet
Other Links
 
 
CPANL2X2243344LM - Other
Images
 
 
CPANL2X2243344LM - Small Image
 
CPANL2X2243344LM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Descriptions
Long Description
00191848338322|0191848|191848338322|19184833832|33832|CPANL 2X2 24/33/44LM 40K M4|CPANL2X224/33/44LM40KM4|CPANL-2X2-24/33/44LM-40K-M4|Flat Panel|Acuity Brands CPANL 2X2 24/33/44LM 40K M4|Acuity Brands CPANL2X224/33/44LM40KM4|Acuity Brands CPANL-2X2-24/33/44LM-40K-M4|LITHONIA CPANL 2X2 24/33/44LM 40K M4|LITHONIA CPANL2X224/33/44LM40KM4|LITHONIA CPANL-2X2-24/33/44LM-40K-M4|Lithonia Lighting CPANL 2X2 24/33/44LM 40K M4|Lithonia Lighting CPANL2X224/33/44LM40KM4|Lithonia Lighting CPANL-2X2-24/33/44LM-40K-M4|Lit
extra long description
LITH CPANL 2X2 24/33/44LM 40K M4 Fl
Description
20/28/39W 2X2 LED FLAT PNL 40K ADJ LUMEN OUTPUT
Product Type
Flat Panel
Additional Information
lumens
2400 LM, 3300 LM, 4400 LM
pallet quantity
80
Fixture Type
Flat Panel
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPANL 2X2 24/33/44LM 40K M4
GTIN
00191848338322
UPC
191848338322
Taxonomies, Classifications, and Categories
Type
Flat Panel
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11.8999
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSA Damp Location
Application
Offices & Banks
Mounting
Recessed, Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat