CPANL2X4405060LM - 32/42/53W 2X4 Led Flat PNL 40K Adj Lumen Output

Lithonia Lighting

  • $139.08 (Each)
  • $139.08 (Each)

  • $278.16 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPANL2X4405060LM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPANL 2X4 40/50/60LM 40K M2
Description
32/42/53W 2X4 Led Flat PNL 40K Adj Lumen Output
00191848338230|0191848|191848338230|19184833823|33823|Cpanl 2X4 40/50/60LM 40K M2|CPANL2X440/50/60LM40KM2|Cpanl-2X4-40/50/60LM-40K-M2|Flat Panel|Acuity Brands Cpanl 2X4 40/50/60LM 40K M2|Acuity Brands CPANL2X440/50/60LM40KM2|Acuity Brands Cpanl-2X4-40/50/60LM-40K-M2|Lithonia Cpanl 2X4 40/50/60LM 40K M2|Lithonia CPANL2X440/50/60LM40KM2|Lithonia Cpanl-2X4-40/50/60LM-40K-M2|Lithonia Lighting Cpanl 2X4 40/50/60LM 40K M2|Lithonia Lighting CPANL2X440/50/60LM40KM2|Lithonia Lighting Cpanl-2X4-40/50/60LM-40K-M2|Lit
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848338230 / 00191848338230
Weight per unit
20.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.08 (Each)
Standard Packaging
$278.16 (Per 2)
Resources
Attachments
 
 
CPANL2X4405060LM - Specification Sheet
Other Links
 
 
CPANL2X4405060LM - Other
Images
 
 
CPANL2X4405060LM - Large Image
 
CPANL2X4405060LM - Small Image
 
CPANL2X4405060LM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Light Commercial, Residential, Restroom
Lamp Type
Not Applicable
Material, Color, and Finish
Color
LED - Static
Descriptions
extra long description
LITH CPANL-2X4-40/50/60LM-40K-M2 Fl
Product Type
Flat Panel
Long Description
00191848338230|0191848|191848338230|19184833823|33823|CPANL 2X4 40/50/60LM 40K M2|CPANL2X440/50/60LM40KM2|CPANL-2X4-40/50/60LM-40K-M2|Flat Panel|Acuity Brands CPANL 2X4 40/50/60LM 40K M2|Acuity Brands CPANL2X440/50/60LM40KM2|Acuity Brands CPANL-2X4-40/50/60LM-40K-M2|LITHONIA CPANL 2X4 40/50/60LM 40K M2|LITHONIA CPANL2X440/50/60LM40KM2|LITHONIA CPANL-2X4-40/50/60LM-40K-M2|Lithonia Lighting CPANL 2X4 40/50/60LM 40K M2|Lithonia Lighting CPANL2X440/50/60LM40KM2|Lithonia Lighting CPANL-2X4-40/50/60LM-40K-M2|Lit
Description
32/42/53W 2X4 LED FLAT PNL 40K ADJ LUMEN OUTPUT
Additional Information
pallet quantity
40
average life
Light Commercial, Residential, Restroom
Fixture Type
Light Commercial, Residential, Restroom
lumens
Light Commercial, Residential, Restroom
Manufacturer Information
Brand
Lithonia Lighting
sub brand
Light Commercial, Residential, Restroom
Manufacturers Part Number
CPANL 2X4 40/50/60LM 40K M2
GTIN
00191848338230
UPC
191848338230
Taxonomies, Classifications, and Categories
Type
Flat Panel
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
20.3999
Carton
1
Package
2
Uses, Certifications, and Standards
standard
CSA Damp Location
Application
Open Office, Retail
Mounting
Recessed, Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat