CPHB12LMMV0LT40K - 88W Led High Bay 4K 12, 000LM 120-277V

Lithonia Lighting

  • $169.24 (Each)
  • $169.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPHB12LMMV0LT40K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPHB 12LM MVOLT 40K
Description
88W Led High Bay 4K 12, 000LM 120-277V
The Compact Pro High Bay By Lithonia Lighting® Delivers An Industrial-Grade Lighting Solution In An Exceptionally Compact Fixture That Provides For Cheaper Shipping, Condensed Storage, and Quicker Installation. Built With Quality to Last and Performance to Get The Job Done At An Affordable Price For An Base-Level Product.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
194994608325 / 00194994608325
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.24 (Each)
Resources
360 Images
 
 
CPHB12LMMV0LT40K - 360 Image
Other Links
 
 
CPHB12LMMV0LT40K - Other
 
CPHB12LMMV0LT40K - Other
 
CPHB12LMMV0LT40K - Other
 
CPHB12LMMV0LT40K - Other
 
CPHB12LMMV0LT40K - Other
 
CPHB12LMMV0LT40K - Other
 
CPHB12LMMV0LT40K - Other
 
CPHB12LMMV0LT40K - Other
 
CPHB12LMMV0LT40K - Other
 
CPHB12LMMV0LT40K - Other
Attachments
 
 
CPHB12LMMV0LT40K - Specification Sheet
Brochures
 
 
CPHB12LMMV0LT40K - Brochure
Images
 
 
CPHB12LMMV0LT40K - Large Image
 
CPHB12LMMV0LT40K - Large Image
 
CPHB12LMMV0LT40K - Large Image
 
CPHB12LMMV0LT40K - Large Image
 
CPHB12LMMV0LT40K - Large Image
 
CPHB12LMMV0LT40K - Large Image
 
CPHB12LMMV0LT40K - Large Image
 
CPHB12LMMV0LT40K - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
87
Material
Aluminum
connection
Hardwired
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
Lens Material
Acrylic
Lens Color
Clear
Finish
Gloss
Style
Traditional
Color
White
Dimensions and Weight
Width
11.5
Length
14.4
Size
14.4x11.5x2.3 IN
Height
2.3
Descriptions
Description
88W LED HIGH BAY 4K 12,000LM 120-277V
extra long description
LITH CPHB 12LM MVOLT 40K Compact Pr
Features
Contractor Select
Product Type
High Bay
Long Description
The Compact Pro High Bay by Lithonia Lighting® delivers an industrial-grade lighting solution in an exceptionally compact fixture that provides for cheaper shipping, condensed storage, and quicker installation. Built with quality to last and performance to get the job done at an affordable price for an base-level product.
Construction
New Construction,Remodel
Additional Information
media
Yes
average life
100
lumens
12,000
dimensions
14.4 x 11.5 x 2.3
Warranty
5
Power Source
Hardwired
Fixture Type
HIGH BAY
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPHB 12LM MVOLT 40K
GTIN
00194994608325
UPC
194994608325
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Application
Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
standard
CSADLC Premium
environmental conditions
Indoor
Mounting
Pendant,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat