CPHB15LMMV0LT50K - CPHB 15LM Mvolt 50K

Lithonia Lighting - Acuity

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPHB15LMMV0LT50K
Manufacturer
Lithonia Lighting - Acuity
Manufacturer's Part Number
CPHB 15LM MVOLT 50K
Description
CPHB 15LM Mvolt 50K
The Compact Pro High Bay By Lithonia Lighting® Delivers An Industrial-Grade Lighting Solution In An Exceptionally Compact Fixture That Provides For Cheaper Shipping, Condensed Storage, and Quicker Installation. Built With Quality to Last and Performance to Get The Job Done At An Affordable Price For An Base-Level Product.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
194994429593
Weight per unit
5.5 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
CPHB15LMMV0LT50K - Specification Sheet
Other Links
 
 
CPHB15LMMV0LT50K - Other
 
CPHB15LMMV0LT50K - Other
 
CPHB15LMMV0LT50K - Other
 
CPHB15LMMV0LT50K - Other
 
CPHB15LMMV0LT50K - Other
 
CPHB15LMMV0LT50K - Other
 
CPHB15LMMV0LT50K - Other
 
CPHB15LMMV0LT50K - Other
 
CPHB15LMMV0LT50K - Other
360 Images
 
 
CPHB15LMMV0LT50K - 360 Image
Brochures
 
 
CPHB15LMMV0LT50K - Brochure
Images
 
 
CPHB15LMMV0LT50K - Large Image
 
CPHB15LMMV0LT50K - Large Image
 
CPHB15LMMV0LT50K - Large Image
 
CPHB15LMMV0LT50K - Large Image
 
CPHB15LMMV0LT50K - Large Image
 
CPHB15LMMV0LT50K - Large Image
 
CPHB15LMMV0LT50K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
105
Voltage Rating
120-277
Material
Aluminum
connection
Hardwired
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
Lens Material
Acrylic
Lens Color
Clear
Finish
Gloss
Style
Traditional
Color
White
Dimensions and Weight
Width
11.5
Length
14.4
Size
14.4x11.5x2.3 IN
Height
2.3
Descriptions
Product Type
High Bay
extra long description
LITH CPHB 15LM MVOLT 50K Compact Pr
Description
CPHB 15LM MVOLT 50K
Features
Contractor Select
Long Description
The Compact Pro High Bay by Lithonia Lighting® delivers an industrial-grade lighting solution in an exceptionally compact fixture that provides for cheaper shipping, condensed storage, and quicker installation. Built with quality to last and performance to get the job done at an affordable price for an base-level product.
Construction
New Construction,Remodel
Additional Information
average life
100
dimensions
14.4 x 11.5 x 2.3
lumens
15,000
Warranty
5
Power Source
Hardwired
Fixture Type
HIGH BAY
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
CPHB 15LM MVOLT 50K
Brand
Lithonia Lighting - Acuity
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
HIGH BAY
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
standard
CSADLC Premium
environmental conditions
Indoor
Mounting
Pendant,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat