CPHB24LMMV0LT50K - 174W Led High Bay 5K 24, 000LM 120-277V

Lithonia Lighting

  • $218.46 (Each)
  • $218.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPHB24LMMV0LT50K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPHB 24LM MVOLT 50K
Description
174W Led High Bay 5K 24, 000LM 120-277V
The Compact Pro High Bay By Lithonia Lighting® Delivers An Industrial-Grade Lighting Solution In An Exceptionally Compact Fixture That Provides For Cheaper Shipping, Condensed Storage, and Quicker Installation. Built With Quality to Last and Performance to Get The Job Done At An Affordable Price For An Base-Level Product.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
194994429753 / 00194994429753
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.46 (Each)
Resources
Images
 
 
CPHB24LMMV0LT50K - Large Image
 
CPHB24LMMV0LT50K - Large Image
 
CPHB24LMMV0LT50K - Large Image
 
CPHB24LMMV0LT50K - Large Image
 
CPHB24LMMV0LT50K - Large Image
 
CPHB24LMMV0LT50K - Large Image
 
CPHB24LMMV0LT50K - Large Image
360 Images
 
 
CPHB24LMMV0LT50K - 360 Image
Attachments
 
 
CPHB24LMMV0LT50K - Specification Sheet
Brochures
 
 
CPHB24LMMV0LT50K - Brochure
Other Links
 
 
CPHB24LMMV0LT50K - Other
 
CPHB24LMMV0LT50K - Other
 
CPHB24LMMV0LT50K - Other
 
CPHB24LMMV0LT50K - Other
 
CPHB24LMMV0LT50K - Other
 
CPHB24LMMV0LT50K - Other
 
CPHB24LMMV0LT50K - Other
 
CPHB24LMMV0LT50K - Other
 
CPHB24LMMV0LT50K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
174
Material
Aluminum
connection
Hardwired
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
Lens Material
Acrylic
Lens Color
Clear
Finish
Gloss
Style
Traditional
Color
White
Dimensions and Weight
Width
11.5
Height
2.3
Length
22.5
Size
22.5x11.5x2.3 IN
Descriptions
Long Description
The Compact Pro High Bay by Lithonia Lighting® delivers an industrial-grade lighting solution in an exceptionally compact fixture that provides for cheaper shipping, condensed storage, and quicker installation. Built with quality to last and performance to get the job done at an affordable price for an base-level product.
Product Type
High Bay
Construction
New Construction,Remodel
Description
174W LED HIGH BAY 5K 24,000LM 120-277V
extra long description
LITH CPHB 24LM MVOLT 50K Compact Pr
Features
Contractor Select
Additional Information
average life
100
dimensions
22.5 x 11.5 x 2.3
lumens
24,000
Warranty
5
Power Source
Hardwired
Fixture Type
HIGH BAY
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPHB 24LM MVOLT 50K
GTIN
00194994429753
UPC
194994429753
Taxonomies, Classifications, and Categories
Type
HIGH BAY
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Application
Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
standard
CSADLC Premium
environmental conditions
Indoor
Mounting
Pendant,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat