CPHBAL016MV0LTSW - 177W/205W/222W Led High Bay 4K/5K 24000-30000L WHT

Lithonia Lighting

  • $223.69 (Each)
  • $223.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPHBAL016MV0LTSW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPHB ALO16 MVOLT SWW9 80CRI DW
Description
177W/205W/222W Led High Bay 4K/5K 24000-30000L WHT
The Compact Pro High Bay By Lithonia Lighting (CPHB) Is The Budget-Oriented High Bay Designed For Contractors From The Ground Up. It’S The Most Compact High Bay On The Market, Making It Easier and Quicker to Install. Built With Quality to Last and Performance to Get The Job Done.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
196183428578 / 00196183428578
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.69 (Each)
Resources
Images
 
 
CPHBAL016MV0LTSW - Large Image
 
CPHBAL016MV0LTSW - Large Image
 
CPHBAL016MV0LTSW - Large Image
 
CPHBAL016MV0LTSW - Large Image
 
CPHBAL016MV0LTSW - Small Image
 
CPHBAL016MV0LTSW - Large Image
 
CPHBAL016MV0LTSW - Large Image
 
CPHBAL016MV0LTSW - Large Image
360 Images
 
 
CPHBAL016MV0LTSW - 360 Image
Attachments
 
 
CPHBAL016MV0LTSW - Specification Sheet
Brochures
 
 
CPHBAL016MV0LTSW - Brochure
Other Links
 
 
CPHBAL016MV0LTSW - Other
 
CPHBAL016MV0LTSW - Other
 
CPHBAL016MV0LTSW - Other
 
CPHBAL016MV0LTSW - Other
 
CPHBAL016MV0LTSW - Other
 
CPHBAL016MV0LTSW - Other
 
CPHBAL016MV0LTSW - Other
 
CPHBAL016MV0LTSW - Other
 
CPHBAL016MV0LTSW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
195
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
Lens Color
Clear
Finish
Gloss
Lens Material
Acrylic
Style
Traditional
Color
White
Dimensions and Weight
Width
11.5
Height
2.4
Length
22.8
Descriptions
extra long description
LITH CPHB ALO16 MVOLT SWW9 80CRI DW
Product Type
High Bay
Description
177W/205W/222W LED HIGH BAY 4K/5K 24000-30000L WHT
Features
Contractor Select
Long Description
The Compact Pro High Bay by Lithonia Lighting (CPHB) is the budget-oriented high bay designed for contractors from the ground up. It’s the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done.
Construction
New Construction,Remodel
Additional Information
average life
100
Power Source
Hardwired
dimensions
22.8x11.5x2.4 IN
Warranty
5
lumens
Switchable
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPHB ALO16 MVOLT SWW9 80CRI DW
GTIN
00196183428578
UPC
196183428578
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Application
Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
standard
CSADLC Premium
environmental conditions
Indoor
Mounting
Pendant,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat