CPRBAL013UV0LTSW - CPRB ALO13 Uvolt SWW9 80CRI DWH - White

Lithonia Lighting

  • $198.00 (Each)
  • $198.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPRBAL013UV0LTSW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPRB ALO13 UVOLT SWW9 80CRI DW
Description
CPRB ALO13 Uvolt SWW9 80CRI DWH - White
The Compact Pro High Bay (CPRB) Is A Budget-Oriented High Bay Designed Specifically With The Contractor In Mind. Its Compact Design Makes It Easier and Quicker to Install. CPRB Is Built With Quality to Last and Performance to Meet The Needs Of The Job, Making It The Best Choice For Affordable and Reliable Light-Duty Industrial Applications
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
196182615023 / 00196182615023
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.00 (Each)
Resources
Images
 
 
CPRBAL013UV0LTSW - Large Image
 
CPRBAL013UV0LTSW - Small Image
 
CPRBAL013UV0LTSW - Large Image
 
CPRBAL013UV0LTSW - Large Image
 
CPRBAL013UV0LTSW - Large Image
 
CPRBAL013UV0LTSW - Large Image
 
CPRBAL013UV0LTSW - Large Image
 
CPRBAL013UV0LTSW - Large Image
Attachments
 
 
CPRBAL013UV0LTSW - Specification Sheet
Brochures
 
 
CPRBAL013UV0LTSW - Brochure
Other Links
 
 
CPRBAL013UV0LTSW - Other
 
CPRBAL013UV0LTSW - Other
 
CPRBAL013UV0LTSW - Other
 
CPRBAL013UV0LTSW - Other
 
CPRBAL013UV0LTSW - Other
 
CPRBAL013UV0LTSW - Other
 
CPRBAL013UV0LTSW - Other
 
CPRBAL013UV0LTSW - Other
 
CPRBAL013UV0LTSW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-347
Wattage
132
Lamp Type
LED - Static
Shape
Round
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Finish
Gloss
Lens Color
Clear
Lens Material
Polycarbonate
Style
Traditional
Color
White
Dimensions and Weight
Length
12.98
Width
12.98
Height
3.16
Descriptions
Features
Contractor Select
Long Description
The Compact Pro High Bay (CPRB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. CPRB is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications
Product Type
High Bay
Construction
New Construction,Remodel
extra long description
LITH CPRB ALO13 UVOLT SWW9 80CRI DW
Description
CPRB ALO13 UVOLT SWW9 80CRI DWH - WHITE
Additional Information
dimensions
12.98 x 12.98 x 3.16
Power Source
Hardwired
Warranty
5
average life
54
Hardware
No
lumens
Switchable
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPRB ALO13 UVOLT SWW9 80CRI DW
GTIN
00196182615023
UPC
196182615023
Taxonomies, Classifications, and Categories
Type
HIGH BAY
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Application
Common Areas,Sports and Recreation,Warehouses
standard
CSADLC Premium,DLC Standard
environmental conditions
Indoor
Mounting
Pendant,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat