CPRBAL014UV0LTS - CPRB ALO14 Uvolt SWW9 80CRI DBL - Black

Lithonia Lighting

  • $233.68 (Each)
  • $233.68 (Each)

In-Stock: 69 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPRBAL014UV0LTS
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPRB ALO14 UVOLT SWW9 80CRI DB
Description
CPRB ALO14 Uvolt SWW9 80CRI DBL - Black
The Compact Pro High Bay (CPRB) Is A Budget-Oriented High Bay Designed Specifically With The Contractor In Mind. Its Compact Design Makes It Easier and Quicker to Install. CPRB Is Built With Quality to Last and Performance to Meet The Needs Of The Job, Making It The Best Choice For Affordable and Reliable Light-Duty Industrial Applications
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
196182615078 / 00196182615078
Weight per unit
6.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
69
Resources
Images
 
 
CPRBAL014UV0LTS - Large Image
 
CPRBAL014UV0LTS - Large Image
 
CPRBAL014UV0LTS - Large Image
 
CPRBAL014UV0LTS - Large Image
 
CPRBAL014UV0LTS - Small Image
 
CPRBAL014UV0LTS - Large Image
 
CPRBAL014UV0LTS - Large Image
Attachments
 
 
CPRBAL014UV0LTS - Specification Sheet
360 Images
 
 
CPRBAL014UV0LTS - 360 Image
Other Links
 
 
CPRBAL014UV0LTS - Other
 
CPRBAL014UV0LTS - Other
 
CPRBAL014UV0LTS - Other
 
CPRBAL014UV0LTS - Other
 
CPRBAL014UV0LTS - Other
 
CPRBAL014UV0LTS - Other
 
CPRBAL014UV0LTS - Other
 
CPRBAL014UV0LTS - Other
 
CPRBAL014UV0LTS - Other
Brochures
 
 
CPRBAL014UV0LTS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-347
Wattage
194
Lamp Type
LED - Static
Shape
Round
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Color
Black
Lens Color
Clear
Finish
Matte
Lens Material
Polycarbonate
Style
Traditional
Dimensions and Weight
Length
15.14
Width
15.14
Height
3.35
Descriptions
Description
CPRB ALO14 UVOLT SWW9 80CRI DBL - BLACK
Features
Contractor Select
Product Type
High Bay
extra long description
LITH CPRB ALO14 UVOLT SWW9 80CRI DB
Long Description
The Compact Pro High Bay (CPRB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. CPRB is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications
Construction
New Construction,Remodel
Additional Information
dimensions
15.14 x 15.14 x 3.35
Warranty
5
average life
54
Power Source
Hardwired
Hardware
No
lumens
Switchable
Manufacturer Information
Manufacturers Part Number
CPRB ALO14 UVOLT SWW9 80CRI DB
Brand
Lithonia Lighting
GTIN
00196182615078
UPC
196182615078
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Packaging
Weight per each
6.8
Carton
1
Uses, Certifications, and Standards
Application
Common Areas,Sports and Recreation,Warehouses
standard
CSADLC Premium,DLC Standard
environmental conditions
Indoor
Mounting
Pendant,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 69

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
21 View Store

M-Z

Location Stock Available
New Orleans
24 View Store

* All prices subject to change.

Begin Live Chat