CPX2X23200LM40KM - 30W 2X2 Led Flat Panel 40K 3200LM Backlit

Lithonia Lighting

  • $72.98 (Each)
  • $72.98 (Each)

  • $291.92 (Per 4)

In-Stock: 53 available at other locations ( find a store with stock)
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
CPX2X23200LM40KM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPX 2X2 3200LM 40K M4
Description
30W 2X2 Led Flat Panel 40K 3200LM Backlit
The 2 FT. X 2 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This Panel Offers 3200 Lumens and 4000K Cool White Led Color Temperature For A Cool White Color Temperature. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & Sp Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848338650 / 00191848338650
Weight per unit
7.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.98 (Each)
Standard Packaging
$291.92 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
53
Resources
Other Links
 
 
CPX2X23200LM40KM - Other
 
CPX2X23200LM40KM - Other
 
CPX2X23200LM40KM - Other
 
CPX2X23200LM40KM - Other
 
CPX2X23200LM40KM - Other
 
CPX2X23200LM40KM - Other
 
CPX2X23200LM40KM - Other
 
CPX2X23200LM40KM - Other
 
CPX2X23200LM40KM - Other
 
CPX2X23200LM40KM - Other
Images
 
 
CPX2X23200LM40KM - Small Image
 
CPX2X23200LM40KM - Large Image
 
CPX2X23200LM40KM - Large Image
 
CPX2X23200LM40KM - Large Image
 
CPX2X23200LM40KM - Large Image
 
CPX2X23200LM40KM - Large Image
 
CPX2X23200LM40KM - Large Image
 
CPX2X23200LM40KM - Large Image
Attachments
 
 
CPX2X23200LM40KM - Specification Sheet
Brochures
 
 
CPX2X23200LM40KM - Brochure
Tech Bulletins
 
 
CPX2X23200LM40KM - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Steel
Shape
Square
Voltage Rating
120-277
Material, Color, and Finish
Color
White
Finish
Semi-Gloss
Lens Color
WHITE
Style
Traditional
Dimensions and Weight
Height
1.68
Length
23.82
Width
23.82
Descriptions
Construction
New Construction,Remodel
Description
30W 2X2 LED FLAT PANEL 40K 3200LM BACKLIT
Extra Long Description
LITH CPX 2X2 3200LM 40K M4 LED Flat
Features
Contractor Select
Long Description
The 2 ft. x 2 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This panel offers 3200 lumens and 4000K cool white LED color temperature for a cool white color temperature. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.
Product Type
Flat Panel
Additional Information
Average Life
60
Dimensions
23.875 x 23.875 x 1.68
Fixture Type
Flat Panel
Hardware
Yes
Lumens
3200
Pallet Quantity
80
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPX 2X2 3200LM 40K M4
GTIN
00191848338650
UPC
191848338650
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Trade Size
Aperture Size
2x2
Packaging
Weight per each
7.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Clean Room,Education,Government,Hospitality,House of Worship,Offices & Banks,Patient Room,Residential,Retail
Environmental Conditions
Indoor
Mounting
Recessed,Surface,Suspended
Standard
CSADLC Premium,DLC Standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of CPX2X23200LM40KM.
Jump To:

Similar Items

Similar items are close alternatives to CPX2X23200LM40KM, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat