CPX2X23200LM50KM - *Delisted* 30W 2X2 Led Flat PNL 50K 3200LM Backlit

Lithonia Lighting

  • $69.52 (Each)
  • $69.52 (Each)

  • $278.08 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPX2X23200LM50KM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPX 2X2 3200LM 50K M4
Description
*Delisted* 30W 2X2 Led Flat PNL 50K 3200LM Backlit
00193048313642|0001930|00193048313642|19304831364|31364|CPX2X23200LM50KM4|Itt-Lithoniaacuity CPX2X23200LM50KM4|Lit Lithonia Juno Mark Iota CPX2X23200LM50KM4|Lith CPX2X23200LM50KM4|Lithonia CPX2X23200LM50KM4|Lithonia Light CPX2X23200LM50KM4|Lithonia Lighting Abl Acuity CPX2X23200LM50KM4|Lithonia Lighting CPX2X23200LM50KM4|39112102|4046|Light Emitting Diode Led Optic Lighting|Electrical Systems and Lighting and Components and Accessories and Supplies|39110000|Light Emitting Diode Led Optic Lighting|39112100|
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
193048313642 / 00193048313642
Weight per unit
7.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.52 (Each)
Standard Packaging
$278.08 (Per 4)
Resources
Images
 
 
CPX2X23200LM50KM - Large Image
 
CPX2X23200LM50KM - Large Image
 
CPX2X23200LM50KM - Large Image
 
CPX2X23200LM50KM - Large Image
 
CPX2X23200LM50KM - Large Image
 
CPX2X23200LM50KM - Large Image
 
CPX2X23200LM50KM - Large Image
 
CPX2X23200LM50KM - Large Image
 
CPX2X23200LM50KM - Large Image
 
CPX2X23200LM50KM - Large Image
 
CPX2X23200LM50KM - Large Image
 
CPX2X23200LM50KM - Large Image
 
CPX2X23200LM50KM - Small Image
 
CPX2X23200LM50KM - Large Image
 
CPX2X23200LM50KM - Large Image
 
CPX2X23200LM50KM - Video
 
CPX2X23200LM50KM - Video
360 Images
 
 
CPX2X23200LM50KM - 360 Image
Attachments
 
 
CPX2X23200LM50KM - Specification Sheet
 
CPX2X23200LM50KM - Specification Sheet
 
CPX2X23200LM50KM - Specification Sheet
Brochures
 
 
CPX2X23200LM50KM - Brochure
 
CPX2X23200LM50KM - Brochure
Tech Bulletins
 
 
CPX2X23200LM50KM - Tech Bulletin
 
CPX2X23200LM50KM - Tech Bulletin
Other Links
 
 
CPX2X23200LM50KM - Other
 
CPX2X23200LM50KM - Other
 
CPX2X23200LM50KM - Other
 
CPX2X23200LM50KM - Other
 
CPX2X23200LM50KM - Other
 
CPX2X23200LM50KM - Other
 
CPX2X23200LM50KM - Other
 
CPX2X23200LM50KM - Other
 
CPX2X23200LM50KM - Other
 
CPX2X23200LM50KM - Other
 
CPX2X23200LM50KM - Other
 
CPX2X23200LM50KM - Other
 
CPX2X23200LM50KM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Lamp Included
Yes
Lamp Type
LED - Static
Shape
Square
Material
Steel
Material, Color, and Finish
color temperature
5000
Style
Traditional
Color
White
Lens Color
WHITE
color rendering index (cri)
80
Finish
Semi-Gloss
Dimensions and Weight
Height
1.68
Length
23.82
Width
23.82
Descriptions
Features
Contractor Select
Description
*DELISTED* 30W 2X2 LED FLAT PNL 50K 3200LM BACKLIT
Product Type
Led Flat Panel, 2FT X 2FT, Nominal 3200 LM, 5000K
extra long description
LITH CPX 2X2 3200LM 50K M4 LED Flat
Long Description
00193048313642|0001930|00193048313642|19304831364|31364|CPX2X23200LM50KM4|ITT-LITHONIAACUITY CPX2X23200LM50KM4|LIT LITHONIA JUNO MARK IOTA CPX2X23200LM50KM4|LITH CPX2X23200LM50KM4|Lithonia CPX2X23200LM50KM4|LITHONIA LIGHT CPX2X23200LM50KM4|Lithonia Lighting ABL ACUITY CPX2X23200LM50KM4|Lithonia Lighting CPX2X23200LM50KM4|39112102|4046|Light emitting diode LED optic lighting|Electrical Systems and Lighting and Components and Accessories and Supplies|39110000|Light emitting diode LED optic lighting|39112100|
Construction
New Construction,Remodel
Additional Information
media
Yes
dimensions
23.875 x 23.875 x 1.68
Maximum Operating Temperature
25
lumens
3.2k
Warranty
5
average life
60,000
dimmable
Yes
Hardware
Yes
Fixture Type
Flat Panel
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPX 2X2 3200LM 50K M4
GTIN
00193048313642
UPC
193048313642
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Trade Size
aperture size
2x2
Availability
Manufacturer Status
Inactive
Packaging
Weight
6.39
Weight per each
7.75
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSADLC Premium,DLC Standard
Application
Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat