CPX2X44000LM35KM - 40W 2X4 Led Flat Panel 35K 4000LM Backlit

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPX2X44000LM35KM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPX 2X4 4000LM 35K M2
Description
40W 2X4 Led Flat Panel 35K 4000LM Backlit
00191848338490|0191848|191848338490|19184833849|33849|CPX 2X4 4000LM 35K M2|CPX2X44000LM35KM2|CPX-2X4-4000LM-35K-M2|Flat Panel|Acuity Brands CPX 2X4 4000LM 35K M2|Acuity Brands CPX2X44000LM35KM2|Acuity Brands CPX-2X4-4000LM-35K-M2|Lithonia CPX 2X4 4000LM 35K M2|Lithonia CPX2X44000LM35KM2|Lithonia CPX-2X4-4000LM-35K-M2|Lithonia Lighting CPX 2X4 4000LM 35K M2|Lithonia Lighting CPX2X44000LM35KM2|Lithonia Lighting CPX-2X4-4000LM-35K-M2|Lithonialighting CPX 2X4 4000LM 35K M2|Lithonialighting CPX2X44000LM35KM2|L
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848338490 / 00191848338490
Weight per unit
20.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CPX2X44000LM35KM - Large Image
 
CPX2X44000LM35KM - Large Image
 
CPX2X44000LM35KM - Large Image
 
CPX2X44000LM35KM - Large Image
 
CPX2X44000LM35KM - Large Image
 
CPX2X44000LM35KM - Large Image
 
CPX2X44000LM35KM - Large Image
 
CPX2X44000LM35KM - Large Image
 
CPX2X44000LM35KM - Large Image
 
CPX2X44000LM35KM - Large Image
 
CPX2X44000LM35KM - Small Image
 
CPX2X44000LM35KM - Large Image
 
CPX2X44000LM35KM - Large Image
 
CPX2X44000LM35KM - Video
 
CPX2X44000LM35KM - Video
360 Images
 
 
CPX2X44000LM35KM - 360 Image
Attachments
 
 
CPX2X44000LM35KM - Specification Sheet
 
CPX2X44000LM35KM - Specification Sheet
 
CPX2X44000LM35KM - Specification Sheet
 
CPX2X44000LM35KM - Specification Sheet
Brochures
 
 
CPX2X44000LM35KM - Brochure
 
CPX2X44000LM35KM - Brochure
Tech Bulletins
 
 
CPX2X44000LM35KM - Tech Bulletin
Other Links
 
 
CPX2X44000LM35KM - Other
 
CPX2X44000LM35KM - Other
 
CPX2X44000LM35KM - Other
 
CPX2X44000LM35KM - Other
 
CPX2X44000LM35KM - Other
 
CPX2X44000LM35KM - Other
 
CPX2X44000LM35KM - Other
 
CPX2X44000LM35KM - Other
 
CPX2X44000LM35KM - Other
 
CPX2X44000LM35KM - Other
 
CPX2X44000LM35KM - Other
 
CPX2X44000LM35KM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Lamp Type
LED - Static
Material
Steel
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
80
Style
Traditional
Finish
Semi-Gloss
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.68
Width
23.82
Length
47.8
Size
47.875x23.875x1.68
Descriptions
Product Type
Flat Panel
Description
40W 2X4 LED FLAT PANEL 35K 4000LM BACKLIT
Long Description
00191848338490|0191848|191848338490|19184833849|33849|CPX 2X4 4000LM 35K M2|CPX2X44000LM35KM2|CPX-2X4-4000LM-35K-M2|Flat Panel|Acuity Brands CPX 2X4 4000LM 35K M2|Acuity Brands CPX2X44000LM35KM2|Acuity Brands CPX-2X4-4000LM-35K-M2|LITHONIA CPX 2X4 4000LM 35K M2|LITHONIA CPX2X44000LM35KM2|LITHONIA CPX-2X4-4000LM-35K-M2|Lithonia Lighting CPX 2X4 4000LM 35K M2|Lithonia Lighting CPX2X44000LM35KM2|Lithonia Lighting CPX-2X4-4000LM-35K-M2|LithoniaLighting CPX 2X4 4000LM 35K M2|LithoniaLighting CPX2X44000LM35KM2|L
Construction
New Construction, Remodel
extra long description
2x4 LL CPX 40LM 35K
Features
Contractor Select
Additional Information
Maximum Operating Temperature
25
pallet quantity
40
dimensions
47.875 x 23.875 x 1.68
lumens
4k
average life
50000
Fixture Type
Flat Panel
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
media
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPX 2X4 4000LM 35K M2
GTIN
00191848338490
UPC
191848338490
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Trade Size
aperture size
2x4
Availability
Manufacturer Status
Inactive
Packaging
Weight
11.02
Weight per each
20.4
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Education, Government, Hospitality, House of Worship, Offices & Banks, Residential, Retail
standard
CSA
environmental conditions
Indoor, Damp Location, IC
Mounting
Recessed,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat