CPX2X44000LM50KM - *Delisted*40W 2X4 Led Flat Panel 5K 4000LM Backlit

Lithonia Lighting

  • $121.80 (Each)
  • $121.80 (Each)

  • $487.20 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPX2X44000LM50KM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPX 2X4 4000LM 50K M2
Description
*Delisted*40W 2X4 Led Flat Panel 5K 4000LM Backlit
00193048313680|0001930|00193048313680|19304831368|31368|CPX2X44000LM50KM2|Itt-Lithoniaacuity CPX2X44000LM50KM2|Lit Lithonia Juno Mark Iota CPX2X44000LM50KM2|Lith CPX2X44000LM50KM2|Lithonia CPX2X44000LM50KM2|Lithonia Light CPX2X44000LM50KM2|Lithonia Lighting Abl Acuity CPX2X44000LM50KM2|Lithonia Lighting CPX2X44000LM50KM2|39112102|4046|Light Emitting Diode Led Optic Lighting|Electrical Systems and Lighting and Components and Accessories and Supplies|39110000|Lighting Fixtures and Accessories|39112100|Lighti
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
193048313680 / 00193048313680
Weight per unit
13.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.80 (Each)
Standard Packaging
$487.20 (Per 4)
Resources
Images
 
 
CPX2X44000LM50KM - Large Image
 
CPX2X44000LM50KM - Large Image
 
CPX2X44000LM50KM - Large Image
 
CPX2X44000LM50KM - Large Image
 
CPX2X44000LM50KM - Large Image
 
CPX2X44000LM50KM - Large Image
 
CPX2X44000LM50KM - Large Image
 
CPX2X44000LM50KM - Large Image
 
CPX2X44000LM50KM - Large Image
 
CPX2X44000LM50KM - Large Image
 
CPX2X44000LM50KM - Large Image
 
CPX2X44000LM50KM - Small Image
 
CPX2X44000LM50KM - Large Image
 
CPX2X44000LM50KM - Video
 
CPX2X44000LM50KM - Video
360 Images
 
 
CPX2X44000LM50KM - 360 Image
Attachments
 
 
CPX2X44000LM50KM - Specification Sheet
 
CPX2X44000LM50KM - Specification Sheet
 
CPX2X44000LM50KM - Specification Sheet
Brochures
 
 
CPX2X44000LM50KM - Brochure
 
CPX2X44000LM50KM - Brochure
Tech Bulletins
 
 
CPX2X44000LM50KM - Tech Bulletin
Other Links
 
 
CPX2X44000LM50KM - Other
 
CPX2X44000LM50KM - Other
 
CPX2X44000LM50KM - Other
 
CPX2X44000LM50KM - Other
 
CPX2X44000LM50KM - Other
 
CPX2X44000LM50KM - Other
 
CPX2X44000LM50KM - Other
 
CPX2X44000LM50KM - Other
 
CPX2X44000LM50KM - Other
 
CPX2X44000LM50KM - Other
 
CPX2X44000LM50KM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Finish
Semi-Gloss
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Width
23.82
Height
1.68
Length
47.8
Size
47.875x23.875x1.68
Descriptions
Product Type
Flat Panel
extra long description
2x4 LL CPX 40LM 50K
Features
Contractor Select
Long Description
00193048313680|0001930|00193048313680|19304831368|31368|CPX2X44000LM50KM2|ITT-LITHONIAACUITY CPX2X44000LM50KM2|LIT LITHONIA JUNO MARK IOTA CPX2X44000LM50KM2|LITH CPX2X44000LM50KM2|Lithonia CPX2X44000LM50KM2|Lithonia Light CPX2X44000LM50KM2|Lithonia Lighting ABL ACUITY CPX2X44000LM50KM2|Lithonia Lighting CPX2X44000LM50KM2|39112102|4046|Light emitting diode LED optic lighting|Electrical Systems and Lighting and Components and Accessories and Supplies|39110000|Lighting Fixtures and Accessories|39112100|Lighti
Construction
New Construction, Remodel
Description
*DELISTED*40W 2X4 LED FLAT PANEL 5K 4000LM BACKLIT
Additional Information
Maximum Operating Temperature
25
dimensions
47.875 x 23.875 x 1.68
lumens
4k
average life
50000
Fixture Type
Flat Panel
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
media
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPX 2X4 4000LM 50K M2
GTIN
00193048313680
UPC
193048313680
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Trade Size
aperture size
2x4
Availability
Manufacturer Status
Inactive
Packaging
Weight
11.02
Weight per each
13.89
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSA
Application
Education, Government, Hospitality, House of Worship, Offices & Banks, Residential, Retail
environmental conditions
Indoor, Damp Location, IC
Mounting
Recessed,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat