CPX2X4AL08SWW7M2 - 2X4 Led Flat Panel Kelvin/Lumen Select 35K/4K/5K

Lithonia Lighting

  • $133.00 (Each)
  • $133.00 (Each)

  • $266.00 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPX2X4AL08SWW7M2
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPX 2X4 ALO8 SWW7 M2
Description
2X4 Led Flat Panel Kelvin/Lumen Select 35K/4K/5K
The 2 FT. X 4 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This CPX Configuration Offers Adjustable Light Output (Alo) For The Option Of 3800-6200 Lumens and Switchable White (SWW) For Three Color Temperature In One - 35/40/50K CCT. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
193048542844 / 00193048542844
Weight per unit
13.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.00 (Each)
Standard Packaging
$266.00 (Per 2)
Resources
Images
 
 
CPX2X4AL08SWW7M2 - Large Image
 
CPX2X4AL08SWW7M2 - Large Image
 
CPX2X4AL08SWW7M2 - Large Image
 
CPX2X4AL08SWW7M2 - Large Image
 
CPX2X4AL08SWW7M2 - Large Image
 
CPX2X4AL08SWW7M2 - Large Image
 
CPX2X4AL08SWW7M2 - Small Image
 
CPX2X4AL08SWW7M2 - Large Image
360 Images
 
 
CPX2X4AL08SWW7M2 - 360 Image
Attachments
 
 
CPX2X4AL08SWW7M2 - Specification Sheet
Brochures
 
 
CPX2X4AL08SWW7M2 - Brochure
Tech Bulletins
 
 
CPX2X4AL08SWW7M2 - Tech Bulletin
Other Links
 
 
CPX2X4AL08SWW7M2 - Other
 
CPX2X4AL08SWW7M2 - Other
 
CPX2X4AL08SWW7M2 - Other
 
CPX2X4AL08SWW7M2 - Other
 
CPX2X4AL08SWW7M2 - Other
 
CPX2X4AL08SWW7M2 - Other
 
CPX2X4AL08SWW7M2 - Other
 
CPX2X4AL08SWW7M2 - Other
 
CPX2X4AL08SWW7M2 - Other
 
CPX2X4AL08SWW7M2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
51
connection
Hardwired
Lamp Type
LED - Dynamic
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Finish
Semi-Gloss
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.7
Width
23.8
Length
47.8
Size
47.875x23.875x1.68
Descriptions
Long Description
The 2 ft. x 4 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This CPX configuration offers Adjustable Light Output (ALO) for the option of 3800-6200 lumens and Switchable White (SWW) for three color temperature in one - 35/40/50K CCT. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.
Product Type
Flat Panel
Construction
New Construction,Remodel
Description
2X4 LED FLAT PANEL KELVIN/LUMEN SELECT 35K/4K/5K
extra long description
LITH CPX 2X4 ALO8 SWW7 M2 LED Flat
Features
Contractor Select
Additional Information
lumens
4000 ,5000 ,6000 ,Switchable
dimensions
47.875 x 23.875 x 1.68
Warranty
5
average life
60
Fixture Type
Flat Panel
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPX 2X4 ALO8 SWW7 M2
GTIN
00193048542844
UPC
193048542844
Taxonomies, Classifications, and Categories
Type
Flat Panel
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
2x4
Packaging
Weight per each
13.5
Carton
1
Package
2
Uses, Certifications, and Standards
standard
CSADLC Premium,DLC Standard
Application
Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat