CSSL484000LMMV4 - 4' Led Strip 40K 4000LM Dim 80cri

Lithonia Lighting

  • $115.60 (Each)
  • $115.60 (Each)

In-Stock: 473 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSSL484000LMMV4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CSS L48 4000LM MVOLT 40K 80CRI
Description
4' Led Strip 40K 4000LM Dim 80cri
The Lithonia Lighting® CSS Strip Light With Adjustable Light Output and Switchable White Technology Is The Easiest Strip to Order, Stock, and Install, Perfect For Almost Any Basic Application. The Size and Versatility Make Them Suitable For Tight Spaces and For Task Lighting, Restrooms, Under/Over Cabinet and Storage Closets.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
193048852622 / 00193048852622
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.60 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
473
Resources
Other Links
 
 
CSSL484000LMMV4 - Other
 
CSSL484000LMMV4 - Other
 
CSSL484000LMMV4 - Other
 
CSSL484000LMMV4 - Other
 
CSSL484000LMMV4 - Other
 
CSSL484000LMMV4 - Other
 
CSSL484000LMMV4 - Other
 
CSSL484000LMMV4 - Other
 
CSSL484000LMMV4 - Other
Brochures
 
 
CSSL484000LMMV4 - Brochure
Images
 
 
CSSL484000LMMV4 - Large Image
 
CSSL484000LMMV4 - Small Image
 
CSSL484000LMMV4 - Large Image
 
CSSL484000LMMV4 - Large Image
 
CSSL484000LMMV4 - Large Image
 
CSSL484000LMMV4 - Large Image
Attachments
 
 
CSSL484000LMMV4 - Specification Sheet
360 Images
 
 
CSSL484000LMMV4 - 360 Image
Tech Bulletins
 
 
CSSL484000LMMV4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
LITH CSS L48 4000LM MVOLT 40K 80CRI
Description
4' LED STRIP 40K 4000LM DIM 80CRI
Features
Contractor Select
Product Type
Led Contractor Single Striplight, 48IN,
Long Description
The Lithonia Lighting® CSS strip light with Adjustable Light Output and Switchable White Technology is the easiest strip to order, stock, and install, perfect for almost any basic application. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets.
Manufacturer Information
Manufacturers Part Number
CSS L48 4000LM MVOLT 40K 80CRI
Brand
Lithonia Lighting
GTIN
00193048852622
UPC
193048852622
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat