CSSL48AL03MV0LTS - 4' Led Strip 35K/4K/5K Kelvin/Lumen Select 120-277

Lithonia Lighting

  • $95.08 (Each)
  • $95.08 (Each)

In-Stock: 12 available locally (Humble, TX) ( change location)
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
CSSL48AL03MV0LTS
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CSS L48 ALO3 MVOLT SWW3 80CRI
Description
4' Led Strip 35K/4K/5K Kelvin/Lumen Select 120-277
The Lithonia Lighting CSS Strip Light With Adjustable Light Output and Switchable White Technology Is The Easiest Strip to Order, Stock, and Install, Perfect For Almost Any Basic Application. The Size and Versatility Make Them Suitable For Tight Spaces and For Task Lighting, Restrooms, Under/Over Cabinet and Storage Closets.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
193048852677 / 00193048852677
Weight per unit
3.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.08 (Each)
Stock Availability
Humble
12 (Check another store)
Deer Park
39
All Stores
816
Resources
Other Links
 
 
CSSL48AL03MV0LTS - Other
 
CSSL48AL03MV0LTS - Other
 
CSSL48AL03MV0LTS - Other
 
CSSL48AL03MV0LTS - Other
 
CSSL48AL03MV0LTS - Other
 
CSSL48AL03MV0LTS - Other
 
CSSL48AL03MV0LTS - Other
 
CSSL48AL03MV0LTS - Other
Brochures
 
 
CSSL48AL03MV0LTS - Brochure
360 Images
 
 
CSSL48AL03MV0LTS - 360 Image
Images
 
 
CSSL48AL03MV0LTS - Small Image
 
CSSL48AL03MV0LTS - Large Image
 
CSSL48AL03MV0LTS - Large Image
 
CSSL48AL03MV0LTS - Large Image
 
CSSL48AL03MV0LTS - Large Image
 
CSSL48AL03MV0LTS - Large Image
Attachments
 
 
CSSL48AL03MV0LTS - Specification Sheet
Tech Bulletins
 
 
CSSL48AL03MV0LTS - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Dynamic
Material
Steel
Shape
Rectangular
Voltage Rating
120-277
Wattage
43.4
Material, Color, and Finish
Color
White
Finish
Gloss
Lens Color
WHITE
Lens Material
Polycarbonate
Dimensions and Weight
Height
2.25
Length
48
Width
2.625
Descriptions
Construction
New Construction
Description
4' LED STRIP 35K/4K/5K KELVIN/LUMEN SELECT 120-277
Extra Long Description
LITH CSS L48 ALO3 MVOLT SWW3 80CRI
Features
Contractor Select
Long Description
The Lithonia Lighting CSS strip light with Adjustable Light Output and Switchable White Technology is the easiest strip to order, stock, and install, perfect for almost any basic application. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets.
Product Type
Strip Light
Additional Information
Average Life
120
Dimensions
48.00 x 2.62 x 2.3
Fixture Type
Strip Light
Hardware
No
Lumens
3000 ,4000 ,5000 ,Switchable
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CSS L48 ALO3 MVOLT SWW3 80CRI
GTIN
00193048852677
UPC
193048852677
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip Light
Trade Size
Aperture Size
4FT
Packaging
Weight per each
3.41
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation,Utility, Closet
Environmental Conditions
Indoor
Mounting
Surface,Suspended
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 816

Location search:
These alternate items can be purchased instead of CSSL48AL03MV0LTS.
Jump To:

Similar Items

Similar items are close alternatives to CSSL48AL03MV0LTS, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat