CSSL968000LMMV0L - 8' Led Strip 50K 8000LM Dim 80cri

Lithonia Lighting

  • $137.39 (Each)
  • $137.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSSL968000LMMV0L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CSS L96 8000LM MVOLT 50K 80CRI
Description
8' Led Strip 50K 8000LM Dim 80cri
Lith CSS L96 8000LM Mvolt 50K 80cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
194994072225 / 00194994072225
Weight per unit
9.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.39 (Each)
Resources
Images
 
 
CSSL968000LMMV0L - Small Image
 
CSSL968000LMMV0L - Large Image
 
CSSL968000LMMV0L - Large Image
Attachments
 
 
CSSL968000LMMV0L - Specification Sheet
Brochures
 
 
CSSL968000LMMV0L - Brochure
Tech Bulletins
 
 
CSSL968000LMMV0L - Tech Bulletin
Other Links
 
 
CSSL968000LMMV0L - Other
 
CSSL968000LMMV0L - Other
 
CSSL968000LMMV0L - Other
 
CSSL968000LMMV0L - Other
 
CSSL968000LMMV0L - Other
 
CSSL968000LMMV0L - Other
 
CSSL968000LMMV0L - Other
 
CSSL968000LMMV0L - Other
 
CSSL968000LMMV0L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
72
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Height
2.22
Width
2.62
Length
96
Descriptions
Description
8' LED STRIP 50K 8000LM DIM 80CRI
Long Description
LITH CSS L96 8000LM MVOLT 50K 80CRI
Construction
New Construction
Product Type
Strip Light
Additional Information
lumens
8000
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CSS L96 8000LM MVOLT 50K 80CRI
GTIN
00194994072225
UPC
194994072225
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
8FT
Packaging
Weight per each
9.72
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Standard
Application
Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation,Utility, Closet
environmental conditions
Indoor
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat