CSSL968000LMMV4 - 8' Led Strip 40K 8000LM Dim 80cri

Lithonia Lighting

  • $210.00 (Each)
  • $210.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSSL968000LMMV4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CSS L96 8000LM MVOLT 40K 80CRI
Description
8' Led Strip 40K 8000LM Dim 80cri
The Lithonia Lighting® CSS Strip Light With Adjustable Light Output and Switchable White Technology Is The Easiest Strip to Order, Stock, and Install, Perfect For Almost Any Basic Application. The Size and Versatility Make Them Suitable For Tight Spaces and For Task Lighting, Restrooms, Under/Over Cabinet and Storage Closets.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
193048852721 / 00193048852721
Weight per unit
9.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$210.00 (Each)
Resources
Images
 
 
CSSL968000LMMV4 - Small Image
 
CSSL968000LMMV4 - Large Image
 
CSSL968000LMMV4 - Large Image
 
CSSL968000LMMV4 - Large Image
 
CSSL968000LMMV4 - Large Image
 
CSSL968000LMMV4 - Large Image
360 Images
 
 
CSSL968000LMMV4 - 360 Image
Attachments
 
 
CSSL968000LMMV4 - Specification Sheet
Brochures
 
 
CSSL968000LMMV4 - Brochure
Tech Bulletins
 
 
CSSL968000LMMV4 - Tech Bulletin
Other Links
 
 
CSSL968000LMMV4 - Other
 
CSSL968000LMMV4 - Other
 
CSSL968000LMMV4 - Other
 
CSSL968000LMMV4 - Other
 
CSSL968000LMMV4 - Other
 
CSSL968000LMMV4 - Other
 
CSSL968000LMMV4 - Other
 
CSSL968000LMMV4 - Other
 
CSSL968000LMMV4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
72
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Height
2.25
Width
2.625
Length
96
Descriptions
extra long description
LITH CSS L96 8000LM MVOLT 40K 80CRI
Description
8' LED STRIP 40K 8000LM DIM 80CRI
Features
Contractor Select
Long Description
The Lithonia Lighting® CSS strip light with Adjustable Light Output and Switchable White Technology is the easiest strip to order, stock, and install, perfect for almost any basic application. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets.
Construction
New Construction
Product Type
Strip Light
Additional Information
lumens
8000
dimensions
96.00 x 2.62 x 2.3
Hardware
No
Fixture Type
Strip Light
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CSS L96 8000LM MVOLT 40K 80CRI
GTIN
00193048852721
UPC
193048852721
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip Light
Trade Size
aperture size
8FT
Packaging
Weight per each
9.72
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Standard
Application
Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation,Utility, Closet
environmental conditions
Indoor
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat