CSVTL485000LMMV0 - 4' 34W 120-277V 4K 80CRI Vaportight Led Strip

Lithonia Lighting

  • $130.79 (Each)
  • $130.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSVTL485000LMMV0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CSVT L48 5000LM MVOLT 40K 80CR
Description
4' 34W 120-277V 4K 80CRI Vaportight Led Strip
The CSVT By Lithonia Lighting Is Built On The Technological Framework Of The CSS, Providing Greater Customization and Performance For Everyday Spaces. and With The Ability to Switch Lumens and Adjust Color Temperature In One Fixture, The CSVT Can Easily Be Adapted to The Needs Of Each Project – 9 Different Variations Within The Same Sku!
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
194995069408 / 00194995069408
Weight per unit
5.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.79 (Each)
Resources
Images
 
 
CSVTL485000LMMV0 - Large Image
 
CSVTL485000LMMV0 - Large Image
 
CSVTL485000LMMV0 - Large Image
 
CSVTL485000LMMV0 - Large Image
 
CSVTL485000LMMV0 - Large Image
 
CSVTL485000LMMV0 - Small Image
 
CSVTL485000LMMV0 - Large Image
 
CSVTL485000LMMV0 - Large Image
360 Images
 
 
CSVTL485000LMMV0 - 360 Image
Attachments
 
 
CSVTL485000LMMV0 - Specification Sheet
Brochures
 
 
CSVTL485000LMMV0 - Brochure
Other Links
 
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
47.6
Lamp Type
LED - Static
Material
Polycarbonate
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
Color
Gray
Lens Material
Polycarbonate
Style
Traditional
Lens Color
WHITE
Dimensions and Weight
Height
3.8
Width
5.4
Length
50.3
Size
50.3x5.4x3.8 IN
Descriptions
Description
4' 34W 120-277V 4K 80CRI VAPORTIGHT LED STRIP
extra long description
LITH CSVT L48 5000LM MVOLT 40K 80CR
Long Description
The CSVT by Lithonia Lighting is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project – 9 different variations within the same SKU!
Product Type
Low Bay
Construction
New Construction,Remodel
Features
Contractor Select
Additional Information
Warranty
5
dimensions
50.3 x 5.4 x 3.8
lumens
5000
average life
54
Fixture Type
Low Bay
Power Source
Hardwired
Hardware
No
Manufacturer Information
Manufacturers Part Number
CSVT L48 5000LM MVOLT 40K 80CR
Brand
Lithonia Lighting
GTIN
00194995069408
UPC
194995069408
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
LOW BAY
Trade Size
aperture size
4FT
Packaging
Weight per each
5.2
Carton
1
Uses, Certifications, and Standards
standard
CSA,NOMDLC Standard
environmental conditions
Demanding,Indoor,Outdoor
Application
Manufacturing,Parking Garage,Sports and Recreation,Warehouses
Mounting
Pendant,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat