CSVTL48AL03MV0LT - 4' Lumen and CCT Selectable Led Vaportight

Lithonia Lighting

  • $151.50 (Each)
  • $151.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSVTL48AL03MV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CSVT L48 ALO3 MVOLT SWW3 80CRI
Description
4' Lumen and CCT Selectable Led Vaportight
The CSVT™ Vapor Tight Led Strip Light By Lithonia Lighting Is Built On The Technological Framework Of The CSS and Uses A Tongue & Groove, Poured In Gasket Design, Allowing For Easy, On The Go Maintenanceand Provides For Impressive Ratings Such As Csa Wet Location, IP65, IP66 For General Washdown, and NEMA4X!
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
194995069507 / 00194995069507
Weight per unit
5.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.50 (Each)
Resources
Images
 
 
CSVTL48AL03MV0LT - Large Image
 
CSVTL48AL03MV0LT - Large Image
 
CSVTL48AL03MV0LT - Large Image
 
CSVTL48AL03MV0LT - Large Image
 
CSVTL48AL03MV0LT - Large Image
 
CSVTL48AL03MV0LT - Small Image
 
CSVTL48AL03MV0LT - Large Image
 
CSVTL48AL03MV0LT - Large Image
360 Images
 
 
CSVTL48AL03MV0LT - 360 Image
Attachments
 
 
CSVTL48AL03MV0LT - Specification Sheet
Brochures
 
 
CSVTL48AL03MV0LT - Brochure
Other Links
 
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
 
CSVTL48AL03MV0LT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
47.6
Lamp Type
LED - Static
Material
Polycarbonate
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
Color
Gray
Lens Material
Polycarbonate
Style
Traditional
Lens Color
WHITE
Dimensions and Weight
Height
3.8
Width
5.4
Length
50.3
Descriptions
Description
4' LUMEN AND CCT SELECTABLE LED VAPORTIGHT
extra long description
LITH CSVT L48 ALO3 MVOLT SWW3 80CRI
Product Type
Low Bay
Long Description
The CSVT™ Vapor Tight LED Strip Light by Lithonia Lighting is built on the technological framework of the CSS and uses a tongue & groove, poured in gasket design, allowing for easy, on the go maintenanceand provides for impressive ratings such as CSA wet location,IP65, IP66 for general washdown, and NEMA4X!
Construction
New Construction,Remodel
Features
Contractor Select
Additional Information
lumens
3000 ,4000 ,5000 ,Switchable
Warranty
5
dimensions
50.3 x 5.4 x 3.8
average life
60
Power Source
Hardwired
Fixture Type
Low Bay
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CSVT L48 ALO3 MVOLT SWW3 80CRI
GTIN
00194995069507
UPC
194995069507
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
LOW BAY
Trade Size
aperture size
4FT
Packaging
Weight per each
5.2
Carton
1
Uses, Certifications, and Standards
standard
CSA,NOMDLC Standard
environmental conditions
Demanding,Indoor,Outdoor
Application
Manufacturing,Parking Garage,Sports and Recreation,Warehouses
Mounting
Pendant,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat