CSVTL96AL04MV0LT - 8' Led Vaportight Lumen and Kelvin Select

Lithonia Lighting

  • $326.65 (Each)
  • $326.65 (Each)

In-Stock: 61 available at other locations ( find a store with stock)
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
CSVTL96AL04MV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CSVT L96 ALO4 MVOLT SWW3 80CRI
Description
8' Led Vaportight Lumen and Kelvin Select
The CSVT By Lithonia Lighting Is Built On The Technological Framework Of The CSS, Providing Greater Customization and Performance For Everyday Spaces. and With The Ability to Switch Lumens and Adjust Color Temperature In One Fixture, The CSVT Can Easily Be Adapted to The Needs Of Each Project – 9 Different Variations Within The Same Sku!
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
194995069446 / 00194995069446
Weight per unit
5.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$326.65 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
61
Resources
Other Links
 
 
CSVTL96AL04MV0LT - Other
 
CSVTL96AL04MV0LT - Other
 
CSVTL96AL04MV0LT - Other
 
CSVTL96AL04MV0LT - Other
 
CSVTL96AL04MV0LT - Other
 
CSVTL96AL04MV0LT - Other
 
CSVTL96AL04MV0LT - Other
 
CSVTL96AL04MV0LT - Other
Brochures
 
 
CSVTL96AL04MV0LT - Brochure
Images
 
 
CSVTL96AL04MV0LT - Small Image
 
CSVTL96AL04MV0LT - Large Image
 
CSVTL96AL04MV0LT - Large Image
 
CSVTL96AL04MV0LT - Large Image
 
CSVTL96AL04MV0LT - Large Image
 
CSVTL96AL04MV0LT - Large Image
 
CSVTL96AL04MV0LT - Large Image
 
CSVTL96AL04MV0LT - Large Image
Attachments
 
 
CSVTL96AL04MV0LT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Dynamic
Material
Polycarbonate
Shape
Rectangular
Voltage Rating
120-277
Wattage
89
Material, Color, and Finish
Color
Gray
Lens Color
WHITE
Lens Material
Polycarbonate
Style
Traditional
Dimensions and Weight
Height
3.8
Length
98.3
Width
5.4
Descriptions
Construction
New Construction,Remodel
Description
8' LED VAPORTIGHT LUMEN AND KELVIN SELECT
Extra Long Description
LITH CSVT L96 ALO4 MVOLT SWW3 80CRI
Features
Contractor Select
Long Description
The CSVT by Lithonia Lighting is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project – 9 different variations within the same SKU!
Product Type
Low Bay
Additional Information
Average Life
60
Dimensions
98.3 x 5.4 x 3.8
Hardware
No
Lumens
10,000 ,6000 ,8000 ,Switchable
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CSVT L96 ALO4 MVOLT SWW3 80CRI
GTIN
00194995069446
UPC
194995069446
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
LOW BAY
Trade Size
Aperture Size
8FT
Packaging
Weight per each
5.2
Carton
1
Uses, Certifications, and Standards
Application
Manufacturing,Parking Garage,Sports and Recreation,Warehouses
Environmental Conditions
Demanding,Indoor,Outdoor
Mounting
Pendant,Surface,Suspended
Standard
CSA,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CSVTL96AL04MV0LT.
Jump To:

Similar Items

Similar items are close alternatives to CSVTL96AL04MV0LT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat