DGA22 - 2X2 Grid Adaptor

Lithonia Lighting

  • $100.01 (Each)
  • $100.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DGA22
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
DGA22
Description
2X2 Grid Adaptor
Installing A Dga In A Drywall Ceiling Will Provide A Frame (Grid) Onto Which You Can Lay-In Any Nema Type "G" Troffer. Flange Kits and Flange Trim Kit Are Not Required When A Fixture Is Installed Into A Dga.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111814 - Ceiling frame lighting flange kit
UPC/GTIN
784231093818 / 00784231093818
Weight per unit
2.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.01 (Each)
Resources
Attachments
 
 
DGA22 - Specification Sheet
Other Links
 
 
DGA22 - Other
 
DGA22 - Other
 
DGA22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
NO
Shape
Square
Lamp Type
Not Applicable
Dimensions and Weight
Height
2.5
Length
29
Width
5
Descriptions
Description
2X2 GRID ADAPTOR
Product Type
Mounting Kit
extra long description
LITH DGA22 Dry-Wall Grid Adaptor, 2
Long Description
Installing a DGA in a drywall ceiling will provide a frame (grid) onto which you can lay-in any NEMA Type "G" troffer. Flange kits and flange trim kit are not required when a fixture is installed into a DGA.
Additional Information
pallet quantity
198
Warranty
N
Fixture Type
Troffer
Manufacturer Information
Manufacturers Part Number
DGA22
Brand
Lithonia Lighting
GTIN
00784231093818
UPC
784231093818
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Trade Size
aperture size
2x2
Packaging
Weight
2
Weight per each
2.28
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Mounting
Not Applicable
Application
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat