DGA24 - 2X4 Grid Adaptor

Lithonia Lighting

  • $96.40 (Each)
  • $96.40 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DGA24
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
DGA24
Description
2X4 Grid Adaptor
Lithonia Lighting Dry Wall Grid Adapter Is Designed to Easily Convert Recessed Grid Troffers or Panels to Recess Drywall Mounted Fixtures. The Dga Measures 48 Inch X 24 Inch and Is Designed to Used With 2 FT. X 4 FT. Recessed Troffer In Commercial and Residential Spaces. It Includes Adapter Frame and Screws. Adapter Is Ul/Csa Listed. Flange Kits and Flange Trim Kit Are Not Required When A Fixture Is Installed Into A Dga.
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111814 - Ceiling frame lighting flange kit
UPC/GTIN
784231089217 / 00784231089217
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.40 (Each)
Resources
Images
 
 
DGA24 - Small Image
 
DGA24 - Large Image
 
DGA24 - Large Image
 
DGA24 - Large Image
 
DGA24 - Large Image
 
DGA24 - Large Image
Attachments
 
 
DGA24 - Specification Sheet
Other Links
 
 
DGA24 - Other
 
DGA24 - Other
 
DGA24 - Other
Features
Lamp Included
NO
Lamp Type
Not Applicable
Shape
Rectangular
Material
Steel
Voltage Rating
Not Applicable
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
3
Length
49.5
Width
5
Descriptions
Product Type
Mounting Kit
Description
2X4 GRID ADAPTOR
extra long description
LITH DGA24 Dry-Wall Grid Adaptor, 2
Long Description
Lithonia Lighting Dry wall grid adapter is designed to easily convert recessed grid troffers or panels to recess drywall mounted fixtures. The DGA measures 48 Inch x 24 Inch and is designed to used with 2 ft. x 4 ft. recessed troffer in commercial and residential spaces. It includes adapter frame and screws. Adapter is UL/CSA listed. Flange kits and flange trim kit are not required when a fixture is installed into a DGA.
Additional Information
pallet quantity
99
lumens
Lamp Not Included
Warranty
N
Fixture Type
Troffer
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
DGA24
GTIN
00784231089217
UPC
784231089217
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Trade Size
aperture size
2x4
Packaging
Weight
4
Weight per each
3.4
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Not Applicable
Mounting
Not Applicable
You must have an account to view stock levels
There were no add-on items found for DGA24.

* All prices subject to change.