DLB48 - LB240 Lens

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DLB48
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
DLB48
Description
LB240 Lens
Acrylic Diffuser For Lithonia Lighting LB Narrow Body Wraparound. Curved Prismatic Diffuser With Linear Side Prisms and Highly Transmissive Overlay Minimizes Lamp Image and Provides High-Angle Brightness Control. Luminous End Plates Soften Appearance For Improved Aesthetics.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111824 - Lighting lens diffuser
UPC/GTIN
784231135969 / 00784231135969
Weight per unit
3.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
DLB48 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Not Applicable
Lamp Type
Not Applicable
Voltage Rating
Not Applicable
Material
Plastic
Material, Color, and Finish
Lens Material
Acrylic
Color
Clear
Finish
Not Applicable
Dimensions and Weight
Width
11.5
Height
2.5
Length
48.5
Descriptions
Description
LB240 LENS
Product Type
Lens
extra long description
LITH DLB48 Acrylic LB narrow body d
Long Description
Acrylic Diffuser for Lithonia Lighting LB Narrow Body Wraparound. Curved prismatic diffuser with linear side prisms and highly transmissive overlay minimizes lamp image and provides high-angle brightness control. Luminous end plates soften appearance for improved aesthetics.
Additional Information
pallet quantity
48
Warranty
N
Hardware
Not Applicable
Fixture Type
Wraparound
Manufacturer Information
Manufacturers Part Number
DLB48
Brand
Lithonia Lighting
GTIN
00784231135969
UPC
784231135969
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Packaging
Weight
3
Weight per each
3.77
Carton
1
Uses, Certifications, and Standards
Mounting
Fixture - Attached
environmental conditions
Indoor
Application
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat