DSB48 - Lens For SB Lith

Lithonia Lighting

  • $50.30 (Each)
  • $50.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSB48
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
DSB48
Description
Lens For SB Lith
The 8-5/8” X 48” X 2-5/8" Clear Acrylic Prismatic Lens Is Compatible With The Lithonia Lighting SB Series Square Profile Wraparound Fixtures.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111824 - Lighting lens diffuser
UPC/GTIN
784231014929 / 00784231014929
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.30 (Each)
Resources
Other Links
 
 
DSB48 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Acrylic
Lamp Type
Not Applicable
Material, Color, and Finish
Color
Clear
Lens Material
Acrylic
Dimensions and Weight
Height
2
Width
8.5
Length
48
Descriptions
Description
LENS FOR SB LITH
extra long description
LITH DSB48 Acrylic diffuser, SB nar
Product Type
Diffuser
Long Description
The 8-5/8” X 48” X 2-5/8" clear acrylic prismatic lens is compatible with the Lithonia Lighting SB series square profile wraparound fixtures.
Additional Information
pallet quantity
80
Fixture Type
Diffuser
Warranty
N
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
DSB48
GTIN
00784231014929
UPC
784231014929
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Diffuser
Packaging
Weight
2
Weight per each
3.8
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Offices & Banks
Mounting
SURFACE
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat