ECBRLEDM6 - 120/277V Led Exit W/ Led Lightbar Red

Lithonia Lighting

  • $162.15 (Each)
  • $162.15 (Each)

  • $972.90 (Per 6)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECBRLEDM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ECBR LED M6
Description
120/277V Led Exit W/ Led Lightbar Red
Red, Integrated Exit/Unit Combos, Led, Sku - 210LCV
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111707 - Combo light unit exit
UPC/GTIN
784231874912 / 00784231874912
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.15 (Each)
Standard Packaging
$972.90 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ECBRLEDM6 - Small Image
 
ECBRLEDM6 - Large Image
 
ECBRLEDM6 - Large Image
Attachments
 
 
ECBRLEDM6 - Specification Sheet
Other Links
 
 
ECBRLEDM6 - Other
 
ECBRLEDM6 - Other
 
ECBRLEDM6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
3
Voltage Rating
120/277
Lamp Type
LED - Static
Lamp Wattage
Not Applicable
Number of Lamps
Not Applicable
Shape
Square
Material
Thermoplastic
Lamp Included
Yes
Material, Color, and Finish
Finish
Matte
Lens Material
Plastic
Letter Color
RED
Background Color
White
Color
White
housing color
White
Dimensions and Weight
Width
1.875
Length
12.625
Height
8.25
Descriptions
Description
120/277V LED EXIT W/ LED LIGHTBAR RED
Product Type
Emergency Exit Sign
extra long description
LITH ECBR LED M6 Red, integrated ex
Long Description
Red, Integrated Exit/Unit Combos, LED, SKU - 210LCV
Special Features
Energy - efficient LED exit sign with integrated LED light bar, into one low-profile unit.
Additional Information
lumens
184 LM
Warranty
2
pallet quantity
360
Maximum Operating Temperature
50
Fixture Type
Emergency Exit Unit (aka Combo)
Power Source
Hardwired
Hardware
No
Manufacturer Information
Manufacturers Part Number
ECBR LED M6
Brand
Lithonia Lighting
GTIN
00784231874912
UPC
784231874912
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Unit (aka Combo)
Packaging
Weight
2.95
Weight per each
3.3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Offices & Banks,Retail
environmental conditions
Indoor
standard
NFPA 101,NFPA 70,ULCA Title 20
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat