ECCRM6 - Led Exit/Emergency Combo Red

Lithonia Lighting

  • $60.23 (Each)
  • $60.23 (Each)

  • $361.38 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECCRM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ECC R M6
Description
Led Exit/Emergency Combo Red
00191848035597|0191848|191848035597|19184803559|03559|Ecc R M6|ECCRM6|Ecc-R-M6|Emergency Exit Sign|Acuity Brands Ecc R M6|Acuity Brands ECCRM6|Acuity Brands Ecc-R-M6|Lithonia Ecc R M6|Lithonia ECCRM6|Lithonia Ecc-R-M6|Lithonia Lighting Ecc R M6|Lithonia Lighting ECCRM6|Lithonia Lighting Ecc-R-M6|Lithonialighting Ecc R M6|Lithonialighting ECCRM6|Lithonialighting Ecc-R-M6
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111707 - Combo light unit exit
UPC/GTIN
191848035597 / 00191848035597
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.23 (Each)
Standard Packaging
$361.38 (Per 6)
Resources
Images
 
 
ECCRM6 - Large Image
 
ECCRM6 - Small Image
 
ECCRM6 - Large Image
Other Links
 
 
ECCRM6 - Other
 
ECCRM6 - Other
 
ECCRM6 - Other
Attachments
 
 
ECCRM6 - Specification Sheet
 
ECCRM6 - Specification Sheet
 
ECCRM6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
Light Commercial, Residential, Restroom
Lamp Type
Power Sentry
Material, Color, and Finish
Letter Color
RED
Background Color
White
Color
White
housing color
White
Descriptions
extra long description
LITH ECC-R-M6 Emergency Exit Sign
Product Type
Emergency Exit Sign
Long Description
00191848035597|0191848|191848035597|19184803559|03559|ECC R M6|ECCRM6|ECC-R-M6|Emergency Exit Sign|Acuity Brands ECC R M6|Acuity Brands ECCRM6|Acuity Brands ECC-R-M6|LITHONIA ECC R M6|LITHONIA ECCRM6|LITHONIA ECC-R-M6|Lithonia Lighting ECC R M6|Lithonia Lighting ECCRM6|Lithonia Lighting ECC-R-M6|LithoniaLighting ECC R M6|LithoniaLighting ECCRM6|LithoniaLighting ECC-R-M6
Description
LED EXIT/EMERGENCY COMBO RED
Additional Information
pallet quantity
576
Fixture Type
NFPA 101,NFPA 70,UL
Housing Finish
Open Office, Retail
Manufacturer Information
Manufacturers Part Number
ECC R M6
Brand
Lithonia Lighting
GTIN
00191848035597
UPC
191848035597
Taxonomies, Classifications, and Categories
Type
Emergency Exit Sign
Category Description
Emergency & Exit Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.65
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CA Title 20, FCC, NFPA 101, UL
Application
Open Office, Retail
Mounting
SURFACE, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat