ECCRREMM6 - Led Exit/Unit Combo Red Remote Enabled

Lithonia Lighting

  • $109.20 (Each)
  • $109.20 (Each)

  • $655.20 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECCRREMM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ECC R REM M6
Description
Led Exit/Unit Combo Red Remote Enabled
00191848035702|0191848|191848035702|19184803570|03570|Ecc R Rem M6|ECCRREMM6|Ecc-R-Rem-M6|Emergency Exit Sign|Acuity Brands Ecc R Rem M6|Acuity Brands ECCRREMM6|Acuity Brands Ecc-R-Rem-M6|Lithonia Ecc R Rem M6|Lithonia ECCRREMM6|Lithonia Ecc-R-Rem-M6|Lithonia Lighting Ecc R Rem M6|Lithonia Lighting ECCRREMM6|Lithonia Lighting Ecc-R-Rem-M6|Lithonialighting Ecc R Rem M6|Lithonialighting ECCRREMM6|Lithonialighting Ecc-R-Rem-M6
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111707 - Combo light unit exit
UPC/GTIN
191848035702 / 00191848035702
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.20 (Each)
Standard Packaging
$655.20 (Per 6)
Resources
Images
 
 
ECCRREMM6 - Small Image
 
ECCRREMM6 - Large Image
Attachments
 
 
ECCRREMM6 - Specification Sheet
 
ECCRREMM6 - Specification Sheet
Other Links
 
 
ECCRREMM6 - Other
 
ECCRREMM6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Lamp Type
LED - Static
Material, Color, and Finish
Letter Color
RED
Background Color
White
Color
White
housing color
White
Descriptions
extra long description
LITH ECC R REM M6 Emergency Exit Si
Description
LED EXIT/UNIT COMBO RED REMOTE ENABLED
Product Type
Emergency Exit Sign
Long Description
00191848035702|0191848|191848035702|19184803570|03570|ECC R REM M6|ECCRREMM6|ECC-R-REM-M6|Emergency Exit Sign|Acuity Brands ECC R REM M6|Acuity Brands ECCRREMM6|Acuity Brands ECC-R-REM-M6|LITHONIA ECC R REM M6|LITHONIA ECCRREMM6|LITHONIA ECC-R-REM-M6|Lithonia Lighting ECC R REM M6|Lithonia Lighting ECCRREMM6|Lithonia Lighting ECC-R-REM-M6|LithoniaLighting ECC R REM M6|LithoniaLighting ECCRREMM6|LithoniaLighting ECC-R-REM-M6
Additional Information
pallet quantity
576
Fixture Type
Emergency Exit Sign
Manufacturer Information
Manufacturers Part Number
ECC R REM M6
Brand
Lithonia Lighting
GTIN
00191848035702
UPC
191848035702
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Sign
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.65
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Education, Hospitality, Offices & Banks, Retail
standard
CA Title 20, FCC, NFPA 101, UL
Mounting
SURFACE, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat