ECRGSQM6 - Led Exit/Emergency Combo Red/Green LTR SQR Heads

Lithonia Lighting

  • $92.73 (Each)
  • $92.73 (Each)

  • $556.38 (Per 6)

In-Stock: 85 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECRGSQM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ECRG SQ M6
Description
Led Exit/Emergency Combo Red/Green LTR SQR Heads
The Lithonia Lighting Basics Ecrg, Is A Combination Of Exit and Emergency Lighting. The Ecrg Is Ideal For Safely Illuminating The Path Of Egress Above-The-Door In Small Spaces At Lower Mounting Heights While Providing 90 Minutes Of Emergency Power. Contains Ability to Switch Between Red and Green Letters. Features Test Switch and Status Indicator.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
194994900467 / 00194994900467
Weight per unit
3.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.73 (Each)
Standard Packaging
$556.38 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
85
Resources
Images
 
 
ECRGSQM6 - Large Image
 
ECRGSQM6 - Small Image
 
ECRGSQM6 - Large Image
 
ECRGSQM6 - Large Image
 
ECRGSQM6 - Large Image
 
ECRGSQM6 - Large Image
 
ECRGSQM6 - Large Image
Other Links
 
 
ECRGSQM6 - Other
 
ECRGSQM6 - Other
 
ECRGSQM6 - Other
 
ECRGSQM6 - Other
 
ECRGSQM6 - Other
Attachments
 
 
ECRGSQM6 - Specification Sheet
Brochures
 
 
ECRGSQM6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Voltage Rating
120/277 V
Lamp Type
LED - Static
Material
Thermoplastic
Lamp Included
Yes
Material, Color, and Finish
color temperature
6200
color rendering index (cri)
75
Finish
Textured
Dimensions and Weight
Length
19.09
Width
4.33
Height
7.95
Descriptions
Description
LED EXIT/EMERGENCY COMBO RED/GREEN LTR SQR HEADS
Product Type
Emergency Exit Sign
extra long description
LITH ECRG SQ M6 Thermoplastic LED e
Features
Contractor Select
Construction
New Construction,Remodel
Long Description
The Lithonia Lighting Basics ECRG, is a combination of exit and emergency lighting. The ECRG is ideal for safely illuminating the path of egress above-the-door in small spaces at lower mounting heights while providing 90 minutes of emergency power. Contains ability to switch between red and green letters. Features test switch and status indicator.
Additional Information
Hardware
No
average life
100,000
lumens
113
dimensions
19.09 x 4.33 x 7.95
Fixture Type
Emergency Exit Sign
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ECRG SQ M6
GTIN
00194994900467
UPC
194994900467
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Sign
Packaging
Weight per each
3.81
Carton
1
Package
6
Uses, Certifications, and Standards
standard
NFPA 101,NFPA 70,ULCA Title 20
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat